Classpack of 35 x Lined/Plain SUPERTOUGH 8" x 12" Lapboards, with Pens, Erasers, Cleaner, 35PK
- Mfr # C/SRLX
- Zoro # G523723759
product price:Â
$
402.99
/pk of 35, $11.51/ea
Free Shipping & Returns
Key Features
Color
Whiteboards, Black Ink Markers
Includes
35 Whiteboards, 35 Pens, 35 Erasers, Cleaner
Size
8.27 x 11.69 in boards
Gauge Case Material
Polypropylene
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C/SRLX
- Zoro #
- G523723759
- UPC #
- -
- Country of Origin
- United Kingdom
- Color
- Whiteboards, Black Ink Markers
- Includes
- 35 Whiteboards, 35 Pens, 35 Erasers, Cleaner
- Gauge Case Material
- Polypropylene
Dimensions
- Size
- 8.27 x 11.69 in boards
Description
Help your pupils write it right both in and out of the classroom with SUPERTOUGH plain Show-me boards-designed to handle active environments like playgrounds, field trips, or floor work. These boards are 85% thicker than standard Show-me boards, offering added durability without compromising on usability. Each board features an ultra-smooth, glossy surface that ensures easy writing and quick erasability. Every board comes with a marker and mini foam eraser, while each box includes a helpful guide to get the most out of your boards and a bottle of Show-me cleaner to keep them in top condition. The entire pack is eco-conscious, with plastic-free, fully recyclable packaging and 100% recyclable polypropylene boards. Also included are Show-me student markers, trusted by schools and designed for small hands, featuring a slim barrel, extra-hard nib, and nib-stop to prevent tip damage. The lightweight, soft mini foam erasers are gentle on boards and perfect for little learners. This great-value bulk box is ideal for classrooms and suitable for any subject. Classpack of 8.27" x 11.69" Lined/Plain SUPERTOUGH dry erase lapboards contains 35 sets.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.