AIR GRINDER
- Mfr # 1291
- Zoro # G024296363
product price:Â
$
1,272.99
/ea
Free Shipping & Returns
Key Features
Variable Speed
No
Grinder Orientation
Vertical
Tool Life
Long Lasting
Air Inlet Connection Size
1/2 in
Frequency of Use
Frequent Maintenance to Heavy Production
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1291
- Zoro #
- G024296363
- UPC #
- 781150085450
- Country of Origin
- United States
- Item
- Air-Powered Grinder
- Variable Speed
- No
- Grinder Orientation
- Vertical
- Tool Life
- Long Lasting
- Frequency of Use
- Frequent Maintenance to Heavy Production
- Air Consumption
- 38 scfm
- Horsepower
- 1.2 hp
- Air Inlet Type
- NPT
- Exhaust Location
- Side
- Standards
- CE
- Tool Weight
- 5 lb
- Includes
- Grinding Wheel, Mounting Flange and Nut, Spindle Wrenches, Wheel Guard
- Power Source
- Air Powered
- Repairable
- Yes
- For Wheel Type
- Type 27
- Air Inlet Gender
- Female
- Air Pressure
- 90 psig
- Grinder Type
- Vertical Type 27
- Speed - Maximum
- 5,000 RPM
- Switch Type
- Thumb Throttle
Dimensions
- Air Inlet Connection Size
- 1/2 in
- Hose Size - Minimum
- 3/8 in
- Wheel Diameter
- 7 in
- Spindle Thread Size
- 5/8"-11
- Overall Length
- 7 3/16 in
Description
Air-Powered Grinder, Wheel Diameter 7 in, Horsepower 1.2 hp, For Wheel Type Type 27, Air Inlet Connection Size 1/2 in, Air Inlet Gender Female, Air Inlet Type NPT, Spindle Thread Size 5/8 In.-11, Variable Speed No
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.