DIE GRINDER 12K FR EXH 1/4IN
- Mfr # SDG10S12F
- Zoro # G324296346
product price:Â
$
443.99
/ea
Free Shipping & Returns
Key Features
Speed - Maximum
12,000 RPM
Includes
Collet, Collet Guard, Wrenches
Application
Grinding
Hose Size - Minimum
3/8 in
Standards
CE
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SDG10S12F
- Zoro #
- G324296346
- UPC #
- 781150276391
- Country of Origin
- United States
Dimensions
- Hose Size - Minimum
- 3/8 in
- Air Inlet Connection Size
- 1/4 in
- Collet Size
- 1/4 in
- Overall Length
- 7 1/2 in
- Fits Chest Size
- Built-In Speed Control
- Length
- 7 1/2 in
Details
- Item
- DIE GRINDER 12K FR EXH 1/4IN
- Speed - Maximum
- 12,000 RPM
- Includes
- Collet, Collet Guard, Wrenches
- Application
- Grinding
- Standards
- CE
- Exhaust Location
- Front
- Air Inlet Type
- NPT
- Tool Weight
- 1.7 lb
- Vibration Level
- 4.52 m/sq sec
- Features
- Built-In Speed Control
- Power Source
- Air Powered
- Switch Type
- Safety Lever
- Horsepower
- 1 hp
- Tool Style
- Straight
- Tool Series
- 200
- Air Pressure
- 90 psig
- Air Consumption
- 30 scfm
- Grip Style
- Straight
Description
DIE GRINDER 12K FR EXH 1/4IN, Horsepower 1 hp, Collet Size 1/4 in, Air Inlet Connection Size 1/4 in, Air Inlet Type NPT, Tool Style Straight, Includes Collet, Collet Guard, Wrenches, Grip Style Straight, Power Source Air Powered
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.