Zoro Homepage

Solenoid Air Control Valve, 73 mm L

  • Mfr # SYJ5140-5LZ

  • Zoro # G521915644


product price: $55.69
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SYJ5140-5LZ
Zoro #
G521915644
UPC #
-
Country of Origin
Japan

Description

Solenoid Air Control Valve, Voltage 24V DC, Center Position Not Applicable, Body Style Base-Mounted, Pilot Pressure 0.15 MPa, Power Consumption 0.5 W, Override Non-Locking, Overall Height 39 3/16 mm, Overall Length 73 mm, Overall Width 16 mm, Standards ANSI C-73, CSA Certified, NEMA WD-1, NEMA WD-6, NOM 57, RoHS, UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.