Shop All Leather Driver's Gloves
Soteria Glove
Premium Deerskin Driver Glove, Gold, Size: 2XL PR
Mfr # 2925 (2XL)
Zoro # G003448912
$19.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gold
- Material Premium Deerskin
Product Information
- Brand Soteria Glove
- MFR # 2925 (2XL)
- Zoro # G003448912
- UPC # 810054143574
- Country of Origin Pakistan
- Category Leather Driver's Gloves
Dimensions
Glove Size | 2XL |
Details
Description
Leather Gloves, ANSI/ISEA Abrasion Cycles 2,885, ANSI/ISEA Abrasion Level 3, Brand and Series Soteria Glove 2925, Cuff Style Slip-On, Glove Back Material Deerskin, Driver Work Glove, Glove Liner Material Unlined, Glove Materials Dearskin, Glove Size 2XL, 1 Pair
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENUINE GRIP Twin Gore Shoes, Men, Black, 7141-11W, PR (7141-11W)
- HONEYWELL Single Gas Detectr, CO, Yllw, 2yr. Battery (BWC2-M)
- CAROLINA SHOE Size 10-1/2D Men's Logger Boot Steel Work Boot, Brown (1821)
- DAYTON Tower Light, 56mm, Steady, Flash, Red, Gr (26ZT27)
- SOTERIA GLOVE Premium Deerskin Driver Glove, Gold, Size: L PR (2925 (L))
- SOTERIA GLOVE Premium Deerskin Driver Glove, Gold, Size: XL PR (2925 (XL))
- SOTERIA GLOVE Select Grain Cowhide Leather Driver, Size: XL, 12 Pairs/PK (I2032/XL)
- SOTERIA GLOVE Hi-Viz Watch Your Hands, Select Grain Cowhide Driver, Size: 2XL, 12 Pairs/PK (I2032OFT/2XL)
- SOTERIA GLOVE Select Grain Goatskin Leather Driver, Size: M, 12 Pairs/PK (I2822/M)
- SOTERIA GLOVE Select Grain Cowhide Leather Driver, Size: S, 12 Pairs/PK (I2032/S)
- MAGID RoadMaster Tan 100 Cow Grain Leather Driver Glove, XL, 12PK (B6540E-XL)
- Soteria Glove Gloves & Hand Protection