Southwire

Dual Head Tower Light, Corded, 11000lm, LED


product price: $698.99
/ea
Item requires special delivery charges. A $50.00 per item surcharge will be applied.

Free 30-Day Returns

Key Features

  • Wattage 50 W
  • Lamp Watts 50 W
  • Number of Lights 2
  • Lighting Technology LED
  • Color Yellow
See all product information

Product Information

Dimensions

Cord Length 12 ft
Maximum Height Adjustment 10 ft
Adjustable Height Yes

Details

Wattage 50 W
Lamp Watts 50 W
Number of Lights 2
Lighting Technology LED
Color Yellow
Lamp Life 50,000 hr
Item Dual Head LED Tower Light
Includes Heavy Duty Rolling Cart
Lumens 11000
Power Source Corded
Voltage 125 V AC
Standards cETLus
Features Heavy Duty Tripod
Power Source - Job Site Lighting Corded (AC)
IP Rating IP65
Gauge/Conductor 18/3
Lamp Included Yes
Run Time - Job Site Lights Not Battery Powered
Safety Rated Not Safety Rated
NEC Cord Designation SJTW
Amperage Draw 15A @ 125V
NEMA Plug Configuration 5-15P
Includes Batteries No
Mount Type Cart
Job Light Type Cart Light
Hazardous Location Specification Not Rated
Cord Wire Gauge 16 AWG
Light Distribution Spot
Current 15 A @ 125V
Lamp Guard Steel Cage Guard
Mount Portability Wheels
Includes Bulb Yes
Number of Cord Wires 3
Number of Brightness Levels 1
Brightness Level 11,000 lm
Maximum Brightness Level 11,000 lm

Description

Dual Head LED Tower Light, Power Source Corded, Battery Chemistry Not Applicable, Maximum Run Time Not Applicable, Maximum Brightness 11,000 lm, Number of Brightness Levels 1, Power Cord Length 12 ft, Operating Voltage 120V AC, Lighting Technology LED, Number of Lamp Heads 2, Mount Type Cart, Frame Color Yellow, Hazardous Location Specification Not Rated, IP Rating IP65, Maximum Height Adjustment 10 ft, Color Rendering Index Not Applicable, Includes Bulb Yes, Adjustable Height Yes

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.