Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Extension Spring, Carbon Steel, PK2

  • Mfr # E11251057000M

  • Zoro # G801916750


product price: $25.39
/pk 2, $12.70/ea
Sold in multiples of 10 for $253.90

Key Features

Type
High Precision
Material
Music Wire
Outside Dia.
1.125 in
Wire Dia.
0.105 in
Spring Rate (Lbs./In.)
3.5 lb/in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
E11251057000M
Zoro #
G801916750
UPC #
-
Country of Origin
China

Dimensions

Overall Length
7 in
Outside Dia.
1.125 in
Wire Dia.
0.105 in
Outside Diameter
1.125 in
Wire Diameter
0.105 in
Extended Length
16 45/64 in
Free Length
7 in

Details

Type
High Precision
Material
Music Wire
Spring Rate (Lbs./In.)
3.5 lb/in
Initial Tension (Lbs.)
3.4 lb
Deflection @ Load
9.71 in
Load (Lbs.)
37.8 lb
Item
Extension Spring
Meets/Exceeds
ASTM-A228 and AMS-5112
Finish
Oil
End Type
Full Twist Loop
Product Type
Extension Spring
Hook Configuration
No Hook
System of Measurement
Inch
Standards
AMS 5112, ASTM A228
Initial Tension
3.4 lbf
Spring Rate
3.5 lb/in

Description

Extension Spring

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.