Shop SPECTRUM

Isopropyl Alcohol, ACS, 500mL, PK6

  • Mfr # SP158-500MLGL0R
  • Zoro # G7911990

product price: 
$
380.99
/pk of 6, $63.50/ea
Free Shipping & Returns

Key Features

Shipping Restrictions
UN1219 Isopropanol 3 PG II
Molecular Weight
60.11
Chemical Container Size
500 mL
Chemical Formula
C3H8O
Chemical Container Material
Amber Glass
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SP158-500MLGL0R
Zoro #
G7911990
UPC #
-
Country of Origin
United States
Item
Isopropyl Alcohol
Shipping Restrictions
UN1219 Isopropanol 3 PG II
Molecular Weight
60.11
Chemical Formula
C3H8O
Chemical Container Material
Amber Glass
Shelf Life
24 mo
CAS Number
67-63-0
Chemical Container Type
Bottle
Chemical Grade
ACS
Application
Analytical Testing Labs
Container Type
Bottle
Color
Colorless
Product Type
Isopropyl Alcohol
Concentration
0.05 % w/v
Form
Liquid
Container Material
Glass
Features
Light Sensitive
Special Information
Light Sensitive
Storage Temperature - Maximum
22 Degrees C
Quantity
500
Storage Temperature - Minimum
20 Degrees C
REMOVE - Previous PI Node
I
Volume
500 mL
Calibration Certificate
No
Wire Color
Colorless

Dimensions

Chemical Container Size
500 mL

Description

Isopropyl Alcohol, Concentration 0.05 Percent w/v, CAS Number 67-63-0, Molecular Weight 60.11, Chemical Formula C3H8O, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade ACS, Chemical Container Size 500 mL, Chemical Family Type Alcohol, Solvent, Shelf Life 24 mo, Shipping Restrictions UN1219 Isopropanol 3 PG II, Standards Not Applicable, Special Information Not Applicable, Package Quantity 6

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.