Shop STAHLWILLE
See all product information
Create Account
Ratchet
Mfr # 11111050
Zoro # G023785929
product price:Â
$
101.99
/ea
Free Shipping & Returns
Key Features
Grip Style
Ergonomic, Plain
Finish
Chrome
Overall Length
90 mm
Head Shape
Pear
Arc Swing - Minimum
4.5 Degrees
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 11111050
- Zoro #
- G023785929
- UPC #
- 4018754291366
- Country of Origin
- Germany
- Grip Style
- Ergonomic, Plain
- Finish
- Chrome
- Head Shape
- Pear
- Arc Swing - Minimum
- 4.5 Degrees
- Material
- Alloy Steel
- Reversing
- Reversible
- Measurement Type
- SAE
- Ratchet Type
- Standard
- Includes Insulation
- Not Insulated
- Number of Geared Teeth
- 80
- Includes Ratcheting
- Ratcheting Included
- Includes Quick-Release
- Quick-Release Included
- Corrosion-Resistance
- Corrosion-Resistant
- Series
- Stubby Length
- Tether Status
- Not Tether Capable
- Standards
- DIN 3122, ISO 3315
- Item
- Hand Ratchet
- Head Type
- Standard
Description
Hand Ratchet, Standard, Pear, Reversing Reversible, Alloy Steel, Overall Length 90 mm, Drive Size 1/4 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.