Shop STAHLWILLE
See all product information
Create Account
Ratchet
Mfr # 12111030
Zoro # G123785324
product price:Â
$
160.99
/ea
Free Shipping & Returns
Key Features
Head Shape
Pear
Head Width
30 mm
Finish
Chrome
Number of Geared Teeth
80
Standards
DIN 3122, ISO 3315
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 12111030
- Zoro #
- G123785324
- UPC #
- 4018754284313
- Country of Origin
- Germany
Dimensions
- Head Width
- 30 mm
- Head Thickness
- 15 mm
- Overall Length
- 193 mm
- Drive Size
- 3/8 in
- Wire Rope Length
- 193 mm
- Length
- 193 mm
Details
- Head Shape
- Pear
- Finish
- Chrome
- Item
- Hand Ratchet
- Number of Geared Teeth
- 80
- Standards
- DIN 3122, ISO 3315
- Includes Quick-Release
- Quick-Release Included
- Tether Status
- Not Tether Capable
- Grip Style
- Ergonomic, Plain
- Ratchet Type
- Standard
- Reversing
- Reversible
- Corrosion-Resistance
- Corrosion-Resistant
- Series
- Standard Length
- Includes Ratcheting
- Ratcheting Included
- Measurement Type
- SAE
- Material
- Alloy Steel
- Includes Insulation
- Not Insulated
- Arc Swing - Minimum
- 4.5 Degrees
- Head Type
- Standard
Description
Hand Ratchet, Standard, Pear, Reversing Reversible, Alloy Steel, Overall Length 193 mm, Drive Size 3/8 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.