Shop STAHLWILLE
See all product information
Create Account
Ratchet
Mfr # 11111040
Zoro # G423785383
product price:Â
$
170.99
/ea
Free Shipping & Returns
Key Features
Reversing
Reversible
Drive Size
1/4 in
Tether Status
Not Tether Capable
Finish
Chrome
Series
Standard Length
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 11111040
- Zoro #
- G423785383
- UPC #
- 4018754283002
- Country of Origin
- Germany
- Reversing
- Reversible
- Item
- Hand Ratchet
- Tether Status
- Not Tether Capable
- Finish
- Chrome
- Series
- Standard Length
- Ratchet Type
- Standard
- Arc Swing - Minimum
- 4.5 Degrees
- Includes Ratcheting
- Ratcheting Included
- Number of Geared Teeth
- 80
- Measurement Type
- SAE
- Standards
- DIN 3122, ISO 3315
- Head Type
- Standard
- Material
- Alloy Steel
- Includes Quick-Release
- Quick-Release Included
- Includes Insulation
- Not Insulated
- Corrosion-Resistance
- Not Corrosion-Resistant
- Head Shape
- Pear
- Grip Style
- Cushion, Ergonomic
Description
Hand Ratchet, Standard, Pear, Reversing Reversible, Alloy Steel, Overall Length 153 mm, Drive Size 1/4 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.