Zoro Homepage

Econ T 7Day/24Hour Timer Pump 0.44 oz/min 25Psi

  • Mfr # E10T2A81S8G1

  • Zoro # G7471073


product price: $361.99
/ea
Free Shipping & Returns

Key Features

Chemical Metering Pump Type
Peristaltic
Flow Rate Output Control
Fixed
Max. Flow (gpd) - Pumps
5.00 gpd
Voltage
120
Max. Pressure - Pumps
25 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E10T2A81S8G1
Zoro #
G7471073
UPC #
-
Country of Origin
United States

Dimensions

Length
5 5/16 in
Width
5 5/8 in
Cord Length
10 ft
Height
5 13/16 in
Overall Height
5.4 in
Overall Length
3.7 in
Overall Width
5.9 in
Discharge Connection Size
1/4 in
Intake Connection Size
1/4 in

Details

Chemical Metering Pump Type
Peristaltic
Flow Rate Output Control
Fixed
Max. Flow (gpd) - Pumps
5.00 gpd
Voltage
120
Max. Pressure - Pumps
25 psi
Voltage - Pumps
120V AC
Phase - Pumps
1
Max. Viscosity - Pumps
100 cps
HP - Pumps
1/40 hp
Reproducibility - Pumps
+/-5.0%
Tubing Material - Peristaltic Pumps
Santoprene
Suction Lift
25 ft
Body Material
Polycarbonate
Reproducibility
+/-5.0%
Pump Type
Peristaltic
Motor RPM
18 RPM
Self-Priming
Yes
Features
Integral 24 Hour Clock and 24 Programmable Events.
Number of Feeds
Single Head
Max. Flow (GPD) - Pumps
5.00 gpd
Item - Chemical Metering Pumps
Chemical Metering Pump
Standards
CE Certified, cULus Listed, cUSA, ETL Intertek Conforms to ANSI/NSF Std.50
Head and Fitting Material - Pumps
Polycarbonate/Polypropylene/PVC
cc/Min.
13.1cc/mín.
Seals and O-Rings - Pumps
Santoprene
Max. Pressure
25 psi
Includes
20 ft Roll of Suction/Discharge Tubing, Pump Tube, Duckbill Check Valve 80, Weighted Suction Line Strainer, (3) 1/4 in Connecting Nuts, (3) 1/4 in Ferrules
Hz
60
Item
Chemical Metering Pump
Tubing Material
Santoprene
Max. Viscosity
100 CPS
Min. Flow Rate
.003 gpd
Phase
Single
Motor Speed (Maximum)
18 RPM
Fitting Material
Polypropylene, PVC
Roller Material
Polyethylene
Ambient Temperature (Maximum)
104 Degrees F
Priming
Self-Priming
Electrical Connection Type
Plug-In
Flow Rate (Maximum)
5 gpd
Media Temperature (Minimum)
32 Degrees F
Pressure (Maximum)
25 psi
Degassing Valve Included
No
Control Programs
7 Day/24 Hour Timer
Discharge Connection Type
Tube
Horsepower (Maximum)
1/40 hp
Chemical Compatibility
Ammonium Hydroxide, Antifreeze, Hydrochloric Acid 10%, Hydrochloric Acid 20%, Hydrochloric Acid 30%, Phosphoric Acid 100%, Phosphoric Acid 40%, Phosphoric Acid 50%, Phosphoric Acid 60%, Phosphoric Acid 70%, Phosphoric Acid 80%, Phosphoric Acid 90%, Potassium Hydroxide 50%, Sodium Hydroxide 20%, Sodium Hypochlorite 10%, Sodium Hypochlorite 5%, Sulfuric Acid 10%, Sulfuric Acid 20%, Sulfuric Acid 30%, Sulfuric Acid 40%, Water
Media Temperature (Maximum)
104 Degrees F
Nameplate Voltage
120V AC
Head Material
Polyethylene
Seal Material
Santoprene
Duty Cycle
Continuous
Intake Connection Type
Tube
Motor Enclosure
Totally Enclosed
Frequency
60 Hz
Motor Type
Brushed DC
Viscosity (Maximum)
100 cps
Housing Material
Polycarbonate

Description

Peristaltic Chemical Metering Pump, Control Programs 7 Day/24 Hour Timer, Discharge Connection Size 1/4 in, Discharge Connection Type NPT, Flow Rate (Maximum) 5 gpd, Flow Rate (Minimum) Not Applicable, Horsepower (Maximum) 1/40 hp, Intake Connection Size 1/4 in, Intake Connection Type NPT, Media Temperature (Maximum) 104 Degrees F, Media Temperature (Minimum) 32 Degrees F, Nameplate Voltage 120V AC, Number of Feeds 1, Pressure (Maximum) 25 psi, Reproducibility +/-5.0 Percent

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.