Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PeristalticChemMeteringPump, 5gpd, 100psi

  • Mfr # S3V01AA101NG1

  • Zoro # G803658108


product price: $1,076.99
/ea
Free Shipping & Returns

Key Features

Chemical Metering Pump Type
Peristaltic
Flow Rate Output Control
Variable
Max. Flow (gpd) - Pumps
5.00 gpd
Max. Pressure - Pumps
25 psi
Voltage - Pumps
120V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S3V01AA101NG1
Zoro #
G803658108
UPC #
840034748062
Country of Origin
United States

Dimensions

Cord Length
6 ft
Height
7 in
Length
10 9/10 in
Width
6 2/5 in
Discharge Connection Size
1/4 in
Overall Length
6.4 in
Overall Width
10.9 in
Intake Connection Size
1/4 in
Manufacturers Warranty Length
2 yr
Overall Height
7 in

Details

Chemical Metering Pump Type
Peristaltic
Flow Rate Output Control
Variable
Max. Flow (gpd) - Pumps
5.00 gpd
Max. Pressure - Pumps
25 psi
Voltage - Pumps
120V AC
Phase - Pumps
1
Max. Viscosity - Pumps
1,500 cps
HP - Pumps
1/16 hp
Turn Down Ratio - Pumps
20:1
Reproducibility - Pumps
+/-2.0%
Self-Priming
Yes
Head and Fitting Material - Pumps
PVC
Turn Down Ratio
20:1
Suction Lift
25 ft
Tubing Material
Santoprene
Number of Feeds
Single Head
Pump RPM
45 RPM
Item
Chemical Metering Pump
Features
Foot Valve Not Required, Leak Detect Jumper, Pump Head Requires No Valves, Pumps Off-Gassing Solutions and Run Dry, Self-Priming Against Max. Working Pressure, Solutions Do Not Contact Moving Parts, Standby Input, Three Dedicated Output Relays
Motor RPM
45 RPM
Min. Flow Rate
5.00 gpd
Standards
CE Certified, cULus Listed, ETL Intertek 94247 Conforms to ANSI/NSF Std.50
Phase
Single
Item - Chemical Metering Pumps
Chemical Metering Pump
Reproducibility
+/-2.0%
Hz
60
Body Material
Polycarbonate
Includes
20 ft Roll of Suction/Discharge Tubing, Pump Tube, Injection Fitting 25 psi (1.7 bar) Maximum or Duckbill Check Valve 100 psi (6.9 bar) max, Mounting Bracket, Weighted Suction Line Strainer, (2) Additional Latches, (3) Connecting Nuts, (3) 1/4 in Ferrules
Tubing Material - Peristaltic Pumps
Santoprene
Viscosity (Maximum)
1,500 cps
Motor Enclosure
Totally Enclosed
Degassing Valve Included
No
Control Programs
Manual Control
Housing Material
Polycarbonate
Flow Rate (Maximum)
5 gpd
Fitting Material
Polypropylene, PVC
Duty Cycle
Continuous
Discharge Connection Type
Tube
Intake Connection Type
Tube
Chemical Compatibility
Priming
Self-Priming
Motor Speed (Maximum)
45 RPM
Flow Rate (Minimum)
0.3 gpd
Media Temperature (Maximum)
104 Degrees F
Nameplate Voltage
120V AC
Head Material
Polyethylene, Polypropylene
Frequency
60 Hz
Ambient Temperature (Maximum)
104 Degrees F
Media Temperature (Minimum)
32 Degrees F
Roller Material
Polyethylene
Horsepower (Maximum)
1/16 hp
Pressure (Maximum)
100 psi
Electrical Connection Type
Plug-In
Motor Type
Brushless DC

Description

Peristaltic Chemical Metering Pump, Control Programs Manual Control, Discharge Connection Size 1/4 in, Discharge Connection Type NPT, Flow Rate (Maximum) 5 gpd, Flow Rate (Minimum) 0.3 gpd, Horsepower (Maximum) 1/16 hp, Intake Connection Size 1/4 in, Intake Connection Type NPT, Media Temperature (Maximum) 104 Degrees F, Media Temperature (Minimum) 32 Degrees F, Nameplate Voltage 120V AC, Number of Feeds 1, Pressure (Maximum) 100 psi, Reproducibility +/-2.0 Percent, Tubing Material Santoprene

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.