Zoro Homepage

Pump Head Rebuild Kit - S Series S3004

  • Mfr # S3104K

  • Zoro # G7221481


product price: $72.89
/ea

Key Features

Max. Flow (gpd)
60
Max. Pressure (PSI)
25 psi
Height
4 in
Special Features
Roller with Spline Hub
For Use With
Mfr. No. S3004AA101N
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S3104K
Zoro #
G7221481
UPC #
-
Country of Origin
United States

Dimensions

Height
4 in
Length
4 in
Diameter
4 in
Tubing Connection Size
1/4 in
Overall Height
4 in
Overall Length
4 in

Details

Max. Flow (gpd)
60
Max. Pressure (PSI)
25 psi
Special Features
Roller with Spline Hub
For Use With
Mfr. No. S3004AA101N
Item
Pump Head Repair Kit
Tubing Connection (In.)
1/4 in
Includes
Ferrules, Latches, Nuts, Roller Assembly, Tube
Material of Construction
Plastic
Max. Flow (GPD)
60
Product Type
Pump Head Repair Kit
Compatible with Pump Type
Diaphragm Chemical Metering Pump, Peristaltic Chemical Metering Pump
Material
Plastic
Flow Rate (Maximum)
60 gpd
Compatible with Brand
Stenner
Compatible with Manufacturer Model Number
S3004AA101N
Compatible Manufacturer Part Number
S3004AA101N
Compatible Manufacturer Model Number
S3004AA101N
For Use With Mfr. Model Number
S3004AA101N
Compatible with Manufacturer Model No.
S3004AA101N
Compatible with Mfr. Model No.
S3004AA101N
For Use with Mfr Model Number
S3004AA101N
Compatible Pump Manufacturer Part Number
S3004AA101N
Compatible Mfr. Model Number
S3004AA101N

Description

Pump Head Repair Kit, Compatible Grainger Part Number 52XH67, Compatible Manufacturer Part Number S3004AA101N, Flow Rate (Maximum) 60 gpd, Includes (2) Ferrules, (2) Latches, (2) Nuts, #4 Pump Tube, Roller Assembly, Material Polyethylene, Polypropylene, PVC, Santoprene, Product Type Pump Head Repair Kit, Tubing Connection Size 1/4 in, Overall Length 4 in, Standards Not Applicable, Compatible with Brand Stenner

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.