Zoro Homepage

PumpHeadServiceKit, 3/8in

  • Mfr # S5105GK

  • Zoro # G708595676


product price: $211.99
/ea
Free Shipping & Returns

Key Features

Includes
Ferrules, Latches, Nuts, Roller Assembly, Tube
Product Type
Pump Head Service Kit
Compatible with Brand
Stenner
Compatible with Series Family
S50
Tubing Connection Size
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S5105GK
Zoro #
G708595676
UPC #
840034750461
Country of Origin
United States

Dimensions

Tubing Connection Size
3/8 in

Details

Includes
Ferrules, Latches, Nuts, Roller Assembly, Tube
Item
Peristaltic Chemical Metering Pump Parts
Product Type
Pump Head Service Kit
Compatible with Brand
Stenner
Compatible with Series Family
S50
Flow Rate (Maximum)
315 gpd
Compatible with Manufacturer Model Number
S505GAA3011G1
Material
Bronze, Polyethylene, Polypropylene
Compatible Manufacturer Part Number
S505GAA3011G1
Compatible Manufacturer Model Number
S505GAA3011G1
For Use With Mfr. Model Number
S505GAA3011G1
Compatible with Manufacturer Model No.
S505GAA3011G1
Compatible with Mfr. Model No.
S505GAA3011G1
For Use with Mfr Model Number
S505GAA3011G1
Compatible Pump Manufacturer Part Number
S505GAA3011G1
Compatible Mfr. Model Number
S505GAA3011G1

Description

Peristaltic Chemical Metering Pump Parts

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.