Tillman
TIG Welding Gloves, Deerskin Palm, L, PR
Mfr # 25BL
Zoro # G3258127
Sold in multiples of 6 for $84.54
$84.54
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cuff Material Cowhide
- Application TIG
- Cuff Style Gauntlet
- Glove Back Material Deerskin
- Glove Leather Grade A
Explore More Products
- TILLMAN TIG Welding Gloves, Deerskin Palm, M, PR 25BM
- TILLMAN TIG Welding Gloves, Deerskin Palm, XL, PR 25BXL
- TILLMAN MIG Welding Gloves, Deerskin Palm, S, PR 35S
- TILLMAN MIG Welding Gloves, Pigskin Palm, M, PR 32M
- TILLMAN MIG Welding Gloves, Pigskin Palm, L, PR 32L
- TILLMAN Stick Welding Gloves, Cowhide Palm, XL, PR 1018XLB
- TILLMAN MIG Welding Gloves, Cowhide Palm, L, PR 34L
- TILLMAN Stick Welding Gloves, Cowhide Palm, Womens, PR 1018W
- TILLMAN Stick Welding Gloves, Elkskin Palm, XL, PR 945XL
- CAIMAN TIG Welding Gloves, Cowhide Palm, XL, PR 1828-6
- TILLMAN Gloves, PR 13323X
- Tillman Gloves & Hand Protection