Shop All Rolling Ladders
Tri-Arc
122 in H Steel Cantilever Rolling Ladder, 8 Steps
Mfr # UCS500840242
Zoro # G9957972
product price: $1,639.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
$1,639.99
Free 30-Day Returns
Key Features
- Platform Height 80 in
- Number of Steps 8
- Supported / Unsupported Supported
- Platform Depth 40 in
- Platform Width 24 in
Product Information
- Brand Tri-Arc
- MFR # UCS500840242
- Zoro # G9957972
- Country of Origin United States
- Category Rolling Ladders
Dimensions
Platform Height | 80 in |
Platform Depth | 40 in |
Platform Width | 24 in |
Overall Height | 122 in |
Bottom Width | 41 in |
Base Depth | 109 in |
Manufacturers Warranty Length | 1 yr |
Handrail Height | 42 in |
Step Depth | 10 in |
Step Width | 24 in |
Details
Description
Supported, Cantilever Rolling Ladder, Material Steel, Unassembled, Handrails Included Yes, Platform Height 80 in, Platform Width 24 in, Platform Depth 40 in, Overall Height 122 in, Load Capacity 300 lb, Handrail Height 42 in, Bottom Width 41 in, Base Depth 109 in, Number of Steps 8, Climbing Angle 50 Degrees , Ladder Actuation Locking Casters, Step Depth 10 in, Step Width 24 in, Step Tread Serrated, Finish Powder Coated, Color Yellow, Standards OSHA 1910.29 and ANSI A14.7
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHEPHERD CASTER 2" X 13/16" Non-Marking Rubber Soft Swivel Caster, No Brake, Loads Up To 80 lb (PRE20507ZN-3R)
- WMI Roll/Set Leveling Caster, Load Rating 300 lbs, M12 Stem Mounted (WGD-60S)
- MIDWEST FASTENER 3/8" Galvanized Steel Wire Rope Thimbles 5PK (54682)
- BULLDOG WINCH Wireless adapter plug 20289 (20408-2)
- TRI-ARC 54 in H Steel Tilt and Roll Ladder, 3 Steps (KDMF103166)
- TRI-ARC 76 in H Steel Rolling Ladder, 4 Steps (WLSR104246)
- TRI-ARC 176 in H Steel Rolling Ladder, 14 Steps (KDSR114242-D3)
- TRI-ARC 142 in H Steel Rolling Ladder, 10 Steps (KDSR110246-XR)
- TRI-ARC 132 in H Steel Cantilever Rolling Ladder, 9 Steps (UCS500940246)
- TRI-ARC 136 in H Steel Rolling Ladder, 10 Steps (KDSR110242-D3)
- BALLYMORE 133 in H Steel Rolling Ladder, 10 Steps (103214PSU)
- Tri-Arc Ladders