Shop All Rolling Ladders
Tri-Arc
122 in H Steel Cantilever Rolling Ladder, 8 Steps
Mfr # UCU500820242
Zoro # G9957875
product price: $1,877.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
$1,877.99
Free 30-Day Returns
Key Features
- Platform Height 80 in
- Number of Steps 8
- Supported / Unsupported Unsupported
- Platform Depth 20 in
- Platform Width 24 in
Product Information
- Brand Tri-Arc
- MFR # UCU500820242
- Zoro # G9957875
- Country of Origin United States
- Category Rolling Ladders
Dimensions
Platform Height | 80 in |
Platform Depth | 20 in |
Platform Width | 24 in |
Overall Height | 122 in |
Bottom Width | 30 in |
Base Depth | 89 in |
Handrail Height | 42 in |
Step Depth | 10 in |
Step Width | 24 in |
Manufacturers Warranty Length | 1 yr |
Details
Description
Unsupported, Cantilever Rolling Ladder, Material Steel, Unassembled, Handrails Included Yes, Platform Height 80 in, Platform Width 24 in, Platform Depth 20 in, Overall Height 122 in, Load Capacity 300 lb, Handrail Height 42 in, Bottom Width 30 in, Base Depth 89 in, Number of Steps 8, Climbing Angle 50 Degrees , Ladder Actuation Locking Casters, Step Depth 10 in, Step Width 24 in, Step Tread Serrated, Finish Powder Coated, Color Yellow, Standards OSHA 1910.29 and ANSI A14.7
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OZ LIFTING PRODUCTS Beam Clamp, Steel, 4000 lb., Manual (OZ2BCA)
- S-LINE Ratchet Long Wide Handle & Flat Hooks 2"X27' 3,333 Lbs (557)
- CASTERS WHEELS & INDUSTRIAL HANDLING Global Industrial„¢ 4" x 1-1/2" Polyurethane Wheel - Axle Size 1/2" (748721A)
- ZORO SELECT Wheel Chock, Heavy-Duty Steel, Yellow (22XW76)
- TRI-ARC 192 in H Steel Rolling Ladder, 15 Steps (KDSR115242-XR)
- TRI-ARC 176 in H Steel Rolling Ladder, 14 Steps (KDSR114242-D3)
- TRI-ARC 162 in H Steel Rolling Ladder, 12 Steps (KDSR112242-XR)
- TRI-ARC 146 in H Steel Rolling Ladder, 11 Steps (KDSR111246-D3)
- TRI-ARC 92 in H Steel Cantilever Rolling Ladder, 5 Steps (UCU500530246)
- TRI-ARC 64 in H Steel Tilt and Roll Ladder, 4 Steps (KDMF104166)
- COTTERMAN 120 in H Steel Rolling Ladder, 9 Steps, 450 lb Load Capacity (1009R2632A6E30B4C1P6)
- Tri-Arc Rolling Ladders