Shop All Rolling Ladders
Tri-Arc
122 in H Steel Rolling Ladder, 8 Steps
Mfr # KDSR108242-XR
Zoro # G3374080
product price: $1,576.99
/ea
Item requires special delivery charges. A $615.00 per item surcharge will be applied.
$1,576.99
Free 30-Day Returns
Key Features
- Platform Height 80 in
- Number of Steps 8
- Platform Depth 30 in
- Platform Width 24 in
- Load Capacity 450 lb
Product Information
- Brand Tri-Arc
- MFR # KDSR108242-XR
- Zoro # G3374080
- Country of Origin United States
- Category Rolling Ladders
Dimensions
Platform Height | 80 in |
Platform Depth | 30 in |
Platform Width | 24 in |
Overall Height | 122 in |
Bottom Width | 35 in |
Base Depth | 84 in |
Overall Width | 35 in |
Manufacturers Warranty Length | 1 yr |
Handrail Height | 42 in |
Step Depth | 7 in |
Step Width | 24 in |
Details
Description
Rolling Ladder, Material Steel, Platform Height 80 in, Handrails Included Yes, Handrail Height 42 in, Overall Height 122 in, Number of Steps 8, Unassembled, Load Capacity 450 lb, Step Tread Serrated, Platform Depth 30 in, Platform Width 24 in, Bottom Width 35 in, Base Depth 84 in, Overall Width 35 in, Climbing Angle 56 Degrees , Step Depth 7 in, Step Width 24 in, Ladder Actuation Foot Activated Step Lock, Finish Powder Coated, Color Gray, Standards ANSI, OSHA, Includes Rear-Exit Gate
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT NSF-Listed Plate Caster, 770 lb. Ld Rating, Ball (P21S-URPW060K-14-TB)
- VESTIL Green Plastic Dolly With Pull Rope 500 lb Capacity 18 x 30 (POS-1830-ROPE)
- CHASE Swinging Door, 7 x 3 ft, Cloud Gray (3684RXHDCGR)
- RUBBERMAID COMMERCIAL Swivel Stem Caster, 3" (FG2640M10000)
- TRI-ARC 166 in H Steel Configurable Rolling Ladder, 13 Steps (UKDEC113246)
- TRI-ARC 162 in H Steel Rolling Ladder, 12 Steps (KDSR112242-XR)
- TRI-ARC 132 in H Aluminum Rolling Ladder, 10 Steps, 350 lb Load Capacity (WLAR110244)
- TRI-ARC 182 in H Steel Rolling Ladder, 14 Steps (KDSR114246-XR)
- TRI-ARC 172 in H Steel Rolling Ladder, 13 Steps (KDSR113246-XR)
- TRI-ARC 156 in H Steel Rolling Ladder, 12 Steps (KDSR112242-D3)
- TRI-ARC 122 in H Aluminum Rolling Ladder, 9 Steps, 350 lb Load Capacity (WLAR109244-D5)
- Tri-Arc Ladders