Shop All Rolling Ladders
Tri-Arc
76 in H Steel Rolling Ladder, 4 Steps
Mfr # WLSR104162
Zoro # G3373511
product price: $394.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$394.99
Free 30-Day Returns
Key Features
- Platform Height 40 in
- Number of Steps 4
- Platform Depth 10 in
- Platform Width 16 in
- Load Capacity 450 lb
Product Information
- Brand Tri-Arc
- MFR # WLSR104162
- Zoro # G3373511
- Country of Origin United States
- Category Rolling Ladders
Dimensions
Platform Height | 40 in |
Platform Depth | 10 in |
Platform Width | 16 in |
Overall Height | 76 in |
Bottom Width | 23 in |
Base Depth | 35 in |
Handrail Height | 36 in |
Step Depth | 7 in |
Overall Width | 23 in |
Step Width | 16 in |
Manufacturers Warranty Length | 1 yr |
Details
Description
Rolling Ladder, Material Steel, Platform Height 40 in, Handrails Included Yes, Handrail Height 36 in, Overall Height 76 in, Number of Steps 4, Assembled, Load Capacity 450 lb, Step Tread Serrated, Platform Depth 10 in, Platform Width 16 in, Bottom Width 23 in, Base Depth 35 in, Overall Width 23 in, Climbing Angle 56 Degrees , Step Depth 7 in, Step Width 16 in, Ladder Actuation Spring-Loaded Casters, Finish Powder Coated, Color Gray, Standards ANSI, OSHA, Includes Crutch Tips
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARPER TRUCKS General Prpse Hand Truck, 48"x23", 600 lb. (K54DK19)
- STREN-FLEX Synthetic Web Sling, Flat Eye and Eye, 10 ft L, 2 in W, Nylon, Yellow (EEF3-902-10)
- CROSBY Double Clevis Link, Gr 70, 1/4 in, 2600 lb. (1013021)
- CROSBY SS-4055 Latch Kit, For Use With 20 ton Carbon and 30 ton Alloy Hooks, SS (1090161)
- TRI-ARC 146 in H Steel Rolling Ladder, 11 Steps (KDSR111246-D3)
- TRI-ARC 136 in H Steel Rolling Ladder, 10 Steps (KDSR110242-D3)
- TRI-ARC 176 in H Steel Rolling Ladder, 14 Steps (KDSR114242-D3)
- TRI-ARC 132 in H Steel Cantilever Rolling Ladder, 9 Steps (UCS500940246)
- TRI-ARC 64 in H Steel Tilt and Roll Ladder, 4 Steps (KDMF104166)
- TRI-ARC 152 in H Steel Rolling Ladder, 11 Steps (KDSR111242-XR)
- BALLYMORE 185 in H Steel Rolling Ladder, 14 Steps, 450 lb Load Capacity (WA-144021P)
- Tri-Arc Rolling Ladders