Shop All Rolling Ladders
Tri-Arc
76 in H Steel Tilt and Roll Ladder, 4 Steps
Mfr # KDTF104162
Zoro # G0979286
product price: $371.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$371.99
Free 30-Day Returns
Key Features
- Platform Height 40 in
- Number of Steps 4
- Platform Depth 10 in
- Platform Width 16 in
- Load Capacity 450 lb
Product Information
- Brand Tri-Arc
- MFR # KDTF104162
- Zoro # G0979286
- Country of Origin United States
- Category Rolling Ladders
Dimensions
Platform Height | 40 in |
Platform Depth | 10 in |
Platform Width | 16 in |
Overall Height | 76 in |
Bottom Width | 24 in |
Base Depth | 37 in |
Manufacturers Warranty Length | 1 yr |
Step Width | 16 in |
Handrail Height | 36 in |
Overall Width | 24 in |
Step Depth | 7 in |
Details
Description
Tilt and Roll Ladder, Material Steel, Platform Height 40 in, Handrails Included Yes, Handrail Height 36 in, Overall Height 76 in, Number of Steps 4, Unassembled, Load Capacity 450 lb, Step Tread Serrated, Platform Depth 10 in, Platform Width 16 in, Bottom Width 24 in, Base Depth 37 in, Overall Width 24 in, Climbing Angle 56 Degrees , Step Depth 7 in, Step Width 16 in, Ladder Actuation None, Finish Powder Coated, Color Gray, Standards ANSI, OSHA, Includes Crutch Tips
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rigid NSF-Listed Plate Caster, Rubber, 4 in., 200 lb. (33H920)
- LIFT-ALL Web Sling, Endless, 4 ft L, 2 in W, Nylon, Yellow (EN1802NX4)
- EKKO Dt Handle T606-1, For Use With EK13-130 (EK13-130 / TY-01.12)
- MAGLINER LiftPlus Drive Nut for Trolley Assembly (530000)
- TRI-ARC 172 in H Steel Rolling Ladder, 13 Steps (KDSR113246-XR)
- TRI-ARC 132 in H Steel Cantilever Rolling Ladder, 9 Steps (UCS500940242)
- TRI-ARC 92 in H Steel Cantilever Rolling Ladder, 5 Steps (UCU500530246)
- TRI-ARC 152 in H Steel Rolling Ladder, 11 Steps (KDSR111242-XR)
- TRI-ARC 192 in H Steel Rolling Ladder, 15 Steps (KDSR115246-XR)
- TRI-ARC 166 in H Steel Configurable Rolling Ladder, 13 Steps (UKDEC113246)
- COTTERMAN 140 in H Steel Rolling Ladder, 11 Steps, 450 lb Load Capacity (1011R2632A1E10B4C1P6)
- Tri-Arc Rolling Ladders