Shop All Rolling Ladders
Tri-Arc
86 in H Steel Rolling Ladder, 5 Steps
Mfr # KDSR105166-D2
Zoro # G0979058
Item requires special delivery charges. A $340.00 per item surcharge will be applied.
$503.99
Free 30-Day Returns
Key Features
- Platform Height 50 in
- Number of Steps 5
- Platform Depth 20 in
- Platform Width 16 in
- Load Capacity 450 lb
Product Information
- Brand Tri-Arc
- MFR # KDSR105166-D2
- Zoro # G0979058
- Country of Origin United States
- Category Rolling Ladders
Dimensions
Platform Height | 50 in |
Platform Depth | 20 in |
Platform Width | 16 in |
Overall Height | 86 in |
Bottom Width | 24 in |
Base Depth | 52 in |
Overall Width | 24 in |
Step Depth | 7 in |
Handrail Height | 36 in |
Manufacturers Warranty Length | 1 yr |
Step Width | 16 in |
Details
Description
Rolling Ladder, Material Steel, Platform Height 50 in, Handrails Included Yes, Handrail Height 36 in, Overall Height 86 in, Number of Steps 5, Unassembled, Load Capacity 450 lb, Step Tread Perforated, Platform Depth 20 in, Platform Width 16 in, Bottom Width 24 in, Base Depth 52 in, Overall Width 24 in, Climbing Angle 56 Degrees , Step Depth 7 in, Step Width 16 in, Ladder Actuation Foot Activated Step Lock, Finish Powder Coated, Color Gray, Standards ANSI, OSHA, Includes Crutch Tips
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TANIS Stapled Set Strip Brush, PVC, Length 36 In (RPVC313036)
- ZORO SELECT Caster Whl, Polyurthane, 6-1/4 in, 1210 lb. (ALTH 160/20K-BB0.5)
- DAYTON Low Headroom Chain Hoist, 4000 lb., 20 ft. (38EV10)
- KINGCORD 5/32 in. x 400 ft. Camo Nylon Paracord 550 Rope - Type III Mil-Spec (644611TV)
- TRI-ARC 172 in H Steel Rolling Ladder, 13 Steps (KDSR113246-XR)
- TRI-ARC 136 in H Steel Rolling Ladder, 10 Steps (KDSR110242-D3)
- TRI-ARC 162 in H Steel Rolling Ladder, 12 Steps (KDSR112242-XR)
- TRI-ARC 76 in H Steel Rolling Ladder, 4 Steps (WLSR104246)
- TRI-ARC 192 in H Steel Rolling Ladder, 15 Steps (KDSR115246-XR)
- TRI-ARC 176 in H Steel Rolling Ladder, 14 Steps (KDSR114242-D3)
- TRI-ARC 142 in H Steel Rolling Ladder, 10 Steps (KDSR110246-XR)
- Tri-Arc Rolling Ladders