Trim

Semi-Synthetic Cutting Oil, Jug, 1 gal.


original price: $72.17
16% off
new price: $60.25
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Cutting Fluid Sub-Category Cutting Oils
  • Container Type Jug
  • Features Advanced Technology Aerospace Semisynthetic
  • Base Oil Semi-Synthetic
  • Flash Point Greater than 200 Degrees F
See all product information

Product Information

Dimensions

Container Size 1 gal
Size 1 gal.

Details

Cutting Fluid Sub-Category Cutting Oils
Container Type Jug
Features Advanced Technology Aerospace Semisynthetic
Base Oil Semi-Synthetic
Flash Point Greater than 200 Degrees F
pH Value 8.8 to 9.7
Fragrance Mild Amine
Container Style Jug
Item Cutting Oil
Application For Use In Ferrous And Non-Ferrous Metal Alloys
Physical Form Liquid
Color Amber
Fluid Type Metal Cutting Fluid
Standards ASTM D93-08

Description

Cutting Oil, Container Size 1 gal, Jug, Amber, Application For Use In Ferrous And Non-Ferrous Metal Alloys

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.