Item
|
Hospital Grade Isolation Transformer
|
Input Voltage - Transformer
|
120V AC
|
Output Voltage - Transformer
|
120V AC
|
VA Rating - Transformer
|
500 VA
|
Phase - Electrical
|
1
|
Mounting - Transformer
|
Desk Top
|
Enclosure Type
|
Upright Tower
|
Hz - Electrical
|
60 Hz
|
Outdoor Rated - Transformer
|
No
|
Temp. Rise
|
Not Rated
|
Color
|
White
|
Standards
|
Tested to UL60601-1
|
Number of Outlets
|
4
|
Includes
|
4.5A Circuit Breaker
|
NEMA Receptacle Configuration
|
5-15R-HG
|
NEMA Plug Configuration
|
5-15P-HG
|
Let-through Voltage (Combination Wave)
|
L-N: 250V L-G: 250V N-G: 0.5V
|
Leakage Current
|
Less than 100 microamps
|
Protection Method
|
1 X THERMAL, 2 POLE, ROCKER
|
Noise Suppression Rating
|
35-65 DB
|
Cooling Method
|
Convection
|
Output Amp Capacity
|
4.2
|
Efficiency
|
0.96
|
Total Harmonic Distortion
|
Less than 1%
|
Let-through Voltage (Ring Wave)
|
L-N: 20V L-G: 20V N-G: 0.5V
|
Receptacles
|
4 x NEMA 5-15R
|
Certifications & Standards
|
UL (UL Series AGIS500YWN) , cUL
|
Package Contents
|
IS500HG Isolation Transformer, Instruction manual with warranty information
|
Additional Information
|
Tripp Lite's IS500HG Hospital Grade isolation transformer offers line isolation, continuous noise filtering and enhanced common mode surge suppression., Internal low-impedence isolation transformer with Faraday shield offers 100% isolation from the input AC line, Full UL2601-1 medical grade listing with hospital-grade plug and outlet receptacles makes Isolator Hospital Grade transformers ideal for the protection of sensitive electronic equipment in patient-care areas., Reduces the cumulative leakage current of the Isolator and connected equipment to levels below 300 microamps., Secondary neutral to ground bonding eliminates common mode noise, providing an isolated ground reference for sensitive equipment, Serves as an inexpensive alternative to the installation of dedicated circuits and site electrical upgrades, Removes EMI/RFI noise, utility switching transients, load generated harmonics and ground loops, Additional surge suppression components placed at the line input and output combined with full line isolation offers continuous filtering of a full range of power line noise in all modes, Active transformer filtering offers continuous common-mode noise rejection with no wearable parts, uniquely able to reduce surges in the worst of power environments to harmless levels, Reduces 6000V IEEE587 Cat A&B ring wave and combination wave test surges to only 0.5V common mode, Includes 4 widely spaced NEMA5-15R hospital grade output receptacles, a 10-ft power cord, hospital grade input plug, circuit breaker overload protection and lighted power switch., Rugged all-metal unit housing ships ready for upright tower placement in any industrial, medical, office or network environment, 2-year limited product warranty
|
Surge Energy Rating
|
680 J
|
TAA Compliant
|
Yes
|
Plug/Connector Type
|
NEMA 5-15P
|
Maximum Line Current
|
4.20 A
|
Product Certifications
|
UL 60601-1
|
Form Factors Supported
|
Tower
|
Product Compliance
|
Trade Agreements Act (TAA)
|
Output Receptacles
|
(4) 5-15R-HG
|
Input Plug Type
|
NEMA 5-15P-HG
|
Package Includes
|
IS500HG Isolation Transformer;Instruction manual with warranty information
|
VA / Watt Capacity
|
500
|
Nominal Voltage / Frequency
|
120V / 60Hz
|
Over Current Protection
|
1 x Thermal, 2 Pole, Rocker
|