Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Condenser Fan Motor, 1 hp

  • Mfr # 1833VG

  • Zoro # G0919491


product price: $584.99
/ea
Free Shipping & Returns

Key Features

Motor Design
3-Phase
Phase
Three
HP
1
RPM Range
0-1,000
No. of Speeds
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1833VG
Zoro #
G0919491
UPC #
786382103514
Country of Origin
Mexico

Dimensions

Shaft Dia.
5/8 in
Overall Length
16 3/4 in
Body Dia.
6 5/16 in

Details

Item
Motor,1HP,850RPM,208-230/460V,56YZ,OAO
Motor Design
3-Phase
Phase
Three
HP
1
RPM Range
0-1,000
No. of Speeds
1
Voltage
208-230/460V AC
Motor Shaft Rotation
CCW
Frame
56
Motor Enclosure Design
Open Dripproof
Motor Mounting Type
Rigid Base
Motor Thermal Protection
T-Stat
Max. Ambient Temp.
70 Degrees C
Nameplate RPM
850
Motor Application
HVAC/R
Motor Sub Application
Condenser Cooling Fans in Commercial Air Conditioning
Voltage Compatibility
208V AC, 230V AC, 460V AC
Nominal Efficiency
77.1 %
Includes
Shaft Ground Ring
Features
Lock Bearing System OSE, Patented Voltage Change Device, Thermostat Temperature Protection
Full Load Amps
5.0-5.0/2.5 A
Ins. Class
F
Standards
CSA Certified, UL Listed
Hz
60 Hz
Motor Service Factor
1
Duty
Continuous Air Over
Application
Commercial Condenser Fans

Description

Motor,1HP,850RPM,208-230/460V,56YZ,OAO, Motor Design 3-Phase, Phase Three, 1 HP, No. of Speeds 1, Voltage 208-230/460V AC, Motor Shaft Rotation CCW, 56 Frame, Motor Enclosure Design Open Dripproof, Rigid Base Motor Mounting Type, Shaft Dia. 5/8 in, Motor Thermal Protection T-Stat, Max. Ambient Temp. 70 Degrees C, Nameplate RPM 850, HVAC/R, Condenser Cooling Fans in Commercial Air Conditioning, 60 Hz, Full Load Amps 5.0-5.0/2.5 A, Ins. Class F, Motor Service Factor 1, Overall Length 16 3/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.