Motor, 1/2, 1/6HP, 1725/1140RPM, 115V, 56YZ

  • Mfr # 6765

  • Zoro # G0913709


product price:  $195.99
/ea
Free Shipping & Returns

Key Features

Voltage
115V AC
Motor Enclosure Design
Open Dripproof
RPM Range
1,701-1,800
HP
1/2
Full Load Amps
7.5/4.0 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
6765
Zoro #
G0913709
UPC #
786382006341
Country of Origin
Mexico

Dimensions

Overall Length
9 7/16 in
Shaft Dia.
1/2 in
Body Dia.
6 5/16 in

Details

Item
Evaporative Cooler Motor
Voltage
115V AC
Motor Enclosure Design
Open Dripproof
RPM Range
1,701-1,800
HP
1/2
Full Load Amps
7.5/4.0 A
Phase
Single
Motor Thermal Protection
Auto
Motor Design
Single-Phase
Hz
60 Hz
No. of Speeds
2
Frame
56
Motor Application
Cooling Tower
Nameplate RPM
1,725
Max. Ambient Temp.
40 Degrees C
Motor Shaft Rotation
CCW
Motor Service Factor
1
Ins. Class
F
Ambient Temperature
40 Degrees C
Motor Mounting Type
Ring

Description

Evaporative Cooler Motor, Single Phase, Motor Design Split-Phase, 1/2 hp HP, Nameplate RPM 1,725 RPM, No. of Speeds 2, Voltage 115V AC, 7.5/4.0 A Full Load Amps, 56YZ Frame, 60 Hz Hz, Motor Service Factor 1, Motor Thermal Protection Auto, Ins. Class F, Max. Ambient Temp. 40 Degrees C, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Open Drip Proof, Motor Mounting Type Resilient Ring, Motor Frame Material Steel, Shaft Dia. 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.