Pool and Spa Pump Motor, 3-Phase, 50 HP, 326 Frame, 1,785 Nameplate RPM

  • Mfr # HO50P2SLG

  • Zoro # G7726394


product price:  $6,391.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Motor Design
3-Phase
Motor Enclosure Design
Weather Protected Type I
HP
50
Motor Service Factor
1.15
RPM Range
1,701-1,800
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HO50P2SLG
Zoro #
G7726394
UPC #
786382107796
Country of Origin
Mexico

Dimensions

Bolt Circle Dia.
11/16 in
Body Dia.
16.5 in
Overall Length
21 11/16 in
Length Less Shaft
28 1/4 in
Height
33 5/16 in

Details

Item
Pool and Spa Pump Motor
Motor Design
3-Phase
Motor Enclosure Design
Weather Protected Type I
HP
50
Motor Service Factor
1.15
RPM Range
1,701-1,800
Nameplate RPM
1,785
Frame
326
Voltage
460V AC
Phase
Three
Full Load Amps
59.0
Motor Mounting Position
Vertical
Motor Thermal Protection
None
No. of Speeds
1
Max. Ambient Temp.
40 Degrees C
Hz
60 Hz
Nominal Efficiency
94.5 %
Motor Sub Application
Mix Flow Pump, Propeller Pumps, Turbine
Motor Application
Pump
Ins. Class
F
Max. SF Amps
68.0
Thrust Rating
5,700 lb
Part Winding Start Capable
No
Weight
537 lb
Duty Cycle
Continuous
Bearing Protection
Shaft Shields

Description

Pool and Spa Pump Motor, Bearing Protection Shaft Shields, Body Dia. 16.5 in, Bolt Circle Dia. 11/16 in, Duty Cycle Continuous, Frame 326, Hz 60 Hz, Full Load Amps 59.0, Height 33 5/16 in, HP 50, Ins. Class F, Length Less Shaft 28 1/4 in, Max. Ambient Temp. 40 Degrees C, Max. SF Amps 68.0, Motor Application Pump, Motor Design Three-Phase, Motor Efficiency Group Premium Efficient

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.