Shop U.S. MOTORS
See all product information
Create Account
Motor
- Mfr # EEQ500
- Zoro # G425056467
product price:Â
$
1,845.99
/ea
Free Shipping & Returns
Key Features
Full Load Current @ 60 Hz
20 A
Duty Cycle
Continuous
Insulation Class
F
Motor Enclosure Type
Open Drip Proof
Bearing Lubrication Type
Permanently Lubricated Bearings
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- EEQ500
- Zoro #
- G425056467
- UPC #
- -
- Country of Origin
- Mexico
- Item
- Motor
- Full Load Current @ 60 Hz
- 20 A
- Duty Cycle
- Continuous
- Insulation Class
- F
- Motor Enclosure Type
- Open Drip Proof
- Bearing Lubrication Type
- Permanently Lubricated Bearings
- Product Type
- Pump Motor
- Weight
- 78 lb
- Nameplate Service Factor @ 60 Hz
- 1.15
- Bearing Type
- Ball
- Frequency
- 60 Hz
- Usable @ 208V
- Not Usable at 208V
- Ambient Temperature - Maximum
- 40 Degrees C
- Number of Speeds
- 1
- Shaft Material
- Stainless Steel
- Application
- Pump
- Conduit Box Position
- F1
- Series
- EQ
- Nominal Efficiency
- 88 %
- Phase
- Single
- Service Factor Current
- 23 A
- Sub Application
- Pool and Spa Pump
- Usable @ 200V
- Not Usable at 200V
- Efficiency Rating
- Premium Efficiency (IE3)
Dimensions
- Shaft Diameter
- 1 in
- Length Less Shaft
- 8 9/16 in
- Body Diameter
- 6.5 in
- Shaft Length
- 4 1/4 in
- Overall Length
- 19 5/8 in
Description
Motor, Conduit Box Position F1, Duty Cycle Continuous, Length Less Shaft 8 9/16 in
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.