Pool and Spa Pump Motor, 3-Phase, 200 HP, 445 Frame, 1,785/1,785 Nameplate RPM

  • Mfr # HO200P2RLG

  • Zoro # G7731218


product price:  $25,705.99
/ea
Additional $550.00 delivery surcharge applies per item.
See details

Key Features

Motor Design
3-Phase
Motor Enclosure Design
Weather Protected Type I
HP
200
Motor Service Factor
1.15
RPM Range
1,701-1,800
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HO200P2RLG
Zoro #
G7731218
UPC #
786382117337
Country of Origin
Mexico

Dimensions

Bolt Circle Dia.
11/16 in
Overall Length
27 1/2 in
Body Dia.
16.5 in
Length Less Shaft
44 3/4 in
Height
50 1/16 in

Details

Item
Pool and Spa Pump Motor
Motor Design
3-Phase
Motor Enclosure Design
Weather Protected Type I
HP
200
Motor Service Factor
1.15
RPM Range
1,701-1,800
Nameplate RPM
1,785/1,785
Frame
445
Voltage
220/380V AC
Phase
Three
Full Load Amps
466.0/269.0-233.0
Hz
60 Hz
Motor Mounting Position
Vertical
Motor Application
Pump
Max. Ambient Temp.
50 Degrees C
Nominal Efficiency
96.2 %
Ins. Class
F
No. of Speeds
1
Motor Thermal Protection
None
Motor Sub Application
Mix Flow Pump, Propeller Pumps, Turbine
Part Winding Start Capable
No
Thrust Rating
9,800 lb
Duty Cycle
Continuous
Weight
1,600 lb
Max. SF Amps
534.0/309.0-267.0
Bearing Protection
Shaft Shields

Description

Pool and Spa Pump Motor, Bearing Protection Shaft Shields, Body Dia. 16.5 in, Bolt Circle Dia. 11/16 in, Duty Cycle Continuous, Frame 445, Hz 60 Hz, Full Load Amps 466.0/269.0-233.0, Height 50 1/16 in, HP 200, Ins. Class F, Length Less Shaft 44 3/4 in, Max. Ambient Temp. 50 Degrees C, Max. SF Amps 534.0/309.0-267.0, Motor Application Pump, Motor Design 3-Phase, Motor Efficiency Group Premium Efficient

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.