Shop U.S. MOTORS

Pump Motor, Rigid Base

  • Mfr # DH125S2BF
  • Zoro # G0918502

product price: 
$
8,750.99
/ea
Additional $340.00 delivery surcharge applies per item.
See details

Key Features

Phase
Three
HP
125
Voltage
230V AC, 460V AC
Motor Service Factor
1
Motor Bearings
Ball
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
DH125S2BF
Zoro #
G0918502
UPC #
786382056490
Country of Origin
Mexico
Item
Pump Motor
Phase
Three
HP
125
Voltage
230V AC, 460V AC
Motor Service Factor
1
Motor Bearings
Ball
Nameplate RPM
1,775
Motor Application
Elevators where Dry Hydraulic Motors are Require, Usually Five Stories or Less
Motor Design
Three-Phase
Motor Enclosure Design
Open Dripproof
Max. Ambient Temp.
40 Degrees C
Hz
60 Hz
Full Load Amps
288.0/144.0 A
Ins. Class
F
Frame
404T
Motor Mounting Type
Rigid Base
Part Winding Start Capable
No
Conduit Box Position
F1
Weight
750 lb
Motor Mounting Position
Horizontal
Motor Shaft Design
Keyed
Bearing Protection
Shaft Shields
Nominal Efficiency
93.6 %
No. of Speeds
1
Duty Cycle
Intermittent
Frequency
60 Hz
Product Type
Pump Motor
Number of Wires
18
Insulation Class
F
Ambient Temperature - Maximum
40 Degrees C
Motor Enclosure Type
Open Drip Proof
Bearing Protection Type
Shaft Shields
Number of Speeds
1
Includes Low Temperature Monitor
Low Temperature Monitor Not Included
Mounting Position
Horizontal
Application
Pump
Nameplate Service Factor @ 60 Hz
1
Full Load Current @ 60 Hz
288.0/144.0 A
Shaft Design
Keyed
Bearing Type
Ball
Nameplate Voltage @ 60 Hz
230/460V AC
Nameplate Horsepower @ 60 Hz
20 hp
Nameplate RPM @ 60 Hz
1,760 RPM

Dimensions

Height
21 5/16 in
Lead Length
72 in
Shaft Dia.
2 7/8 in
Length Less Shaft
25 1/2 in
Shaft Length
7 1/4 in
Body Dia.
17.6 in
Overall Length
32 1/2 in
Shaft Diameter
2 7/8 in
Frame Size
404T
Body Diameter
17.6 in
Wire Rope Length
32 1/2 in
Length
32 1/2 in

Description

Pump Motor, Bearing Protection Shaft Shields, Body Dia. 17.6 in, Conduit Box Position F1, Duty Cycle Intermittent, Frame 404T, Hz 60 Hz, Full Load Amps 288.0/144.0, Height 21 5/16 in, HP 125, Ins. Class F, Lead Length 72 in, Length Less Shaft 25 1/2 in, Max. Ambient Temp. 40 Degrees C, Motor Application Elevators where Dry Hydraulic Motors are Require, Usually Five Stories or Less, Motor Bearings Ball, Motor Design Three-Phase, Motor Enclosure Design Open Dripproof

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.