Shop U.S. MOTORS

Refrigeration Motor, 33

  • Mfr # EC5412E

  • Zoro # G700451598


product price:  $96.59
/ea

Key Features

HP
1/30
Output Watts
4 to 25 W
RPM Range
1,501-1,600
Voltage
115/230V AC
Phase
Single
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
EC5412E
Zoro #
G700451598
UPC #
786382117108
Country of Origin
Mexico

Dimensions

Bolt Circle Dia.
3 3/4 in
Length Less Shaft
3 1/4 in
Shaft Dia.
1/4 in
Overall Length
3 5/8 in
Body Dia.
3 5/16 in
Shaft Length
3/8 in
Manufacturers Warranty Length
2 yr
Bolt Circle Diameter
3 3/4 in
Body Diameter
3.2 in
Frame Size
33
Shaft Diameter
1/4 in

Details

HP
1/30
Output Watts
4 to 25 W
RPM Range
1,501-1,600
Voltage
115/230V AC
Phase
Single
Motor Shaft Rotation
CCWLE
Motor Enclosure Design
Totally Enclosed Air-Over
Nameplate RPM
1550-1725
No. of Speeds
1
Motor Bearings
Ball
Usable @ 208V
No
Motor Application
HVAC/R
Motor Mounting Position
Universal
Motor Frame Material
Aluminum
Ins. Class
A
Nominal Efficiency
70 %
Usable @ 200V
No
Voltage Compatibility
115/200-230V AC, 115/208-230V AC, 115/230V AC, 115V AC, 120/240V AC, 230V AC, 240V AC
Item
ECM Refrigeration Motor
Motor Mounting Type
Rear/Foot
Weight
1.53 lb
Frame
35
Hz
60 Hz
Max. Ambient Temp.
131 Degrees F
Motor Shaft Design
Threaded
Motor Design
ECM
Full Load Amps
0.22/0.75 A
Standards
UL Recognized
Motor Thermal Protection
Electronic
Features
IP67 Rated, Stainless Steel Shaft
Bearing Type
Ball
Wattage
4 to 25 W
Includes User Interface
User Interface Not Included
Shaft Design
Threaded
Compatible with External Controller
Not External Control Compatible
Insulation Class
A
Nameplate Service Factor @ 60 Hz
1
Frequency
60 Hz
Manufacturers Warranty
2 yr
Frame Material
Aluminum
Series
RESCUE(R) Refrigeration
Product Type
Unit Bearing Motor
Sub Application
Unit Bearing
Motor Enclosure Type
Totally Enclosed Air-Over
Rated Horsepower
3/4 hp
Number of Speeds
1
Ambient Temperature - Maximum
55 Degrees C
Application
Condenser Fan, Evaporative Cooler
ECM Motor Type
Constant RPM
Full Load Current @ 60 Hz
0.22/0.75 A

Description

ECM Refrigeration Motor, Single Phase, Motor Design ECM, 1/30 HP, Nameplate RPM 1550-1725, No. of Speeds 1, Voltage 115/230V AC, 0.22/0.75 A Full Load Amps, 35 Frame, Output Watts 4 to 25 W, 60 Hz Hz, Usable @ 208V No, Usable @ 200V No, Motor Thermal Protection Electronic, Ins. Class A, Max. Ambient Temp. 131 Degrees F, Motor Shaft Rotation CCWLE, Motor Enclosure Design Totally Enclosed Air-Over, Motor Mounting Type Rear/Foot, Motor Frame Material Aluminum, Shaft Length 7/16 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.