Shop U.S. MOTORS

Refrigeration Motor, 33

  • Mfr # EC5407E
  • Zoro # G200451593

product price: 
$
148.99
/ea
Free Shipping & Returns

Key Features

HP
1/15, 1/25
Output Watts
30 to 50 W
RPM Range
1,601-1,700
Voltage
115V AC, 230V AC
Phase
Single
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
EC5407E
Zoro #
G200451593
UPC #
786382119164
Country of Origin
Mexico
HP
1/15, 1/25
Output Watts
30 to 50 W
RPM Range
1,601-1,700
Voltage
115V AC, 230V AC
Phase
Single
Motor Shaft Rotation
CCWLE
Motor Enclosure Design
Totally Enclosed Air-Over
Nameplate RPM
1,625 RPM/1,550 RPM
No. of Speeds
2
Motor Service Factor
1
Features
IP67 Dust Tight with All Angle Moisture Protection, OEM Plug, Stainless Steel Shaft
Full Load Amps @ 50Hz
0.14/0.72 A
Motor Application
HVAC/R
Motor Mounting Type
Stud
Motor Shaft Design
Flat
Usable @ 200V
No
Hz
50/60 Hz
Ins. Class
A
Standards
CUL Approved, UL Listed
Service Factor @ 50Hz
1
Stud Quantity
3
Motor Mounting Position
Universal
Full Load Amps
0.14/0.72 A
Item
ECM Refrigeration Motor
Weight
3 lb
Motor Thermal Protection
Electronic
HP @ 50Hz
1/15 to 1/25
Nominal Efficiency
70 %
Max. Ambient Temp.
131 Degrees F
RPM @ 50Hz
1550/1625 rpm
Frame
33
Voltage Compatibility
115V AC, 200V AC to 230V AC, 115V AC, 208V AC to 230V AC, 115V AC, 230V AC, 115V AC, 120V AC, 240V AC, 230V AC, 240V AC
Usable @ 208V
No
Motor Bearings
Ball
Motor Design
ECM
Voltage @ 50Hz
115/230V AC
Rated Horsepower
1/15 to 1/25 hp
Nameplate Service Factor @ 60 Hz
1
Wattage
30 to 50 W
Frequency
60/50 Hz
Compatible with External Controller
Not External Control Compatible
Bearing Type
Ball
Number of Speeds
2
Insulation Class
A
Ambient Temperature - Maximum
55 Degrees C
Nameplate Horsepower @ 50 Hz
1/15 hp, 1/25 hp
ECM Motor Type
Constant RPM
Nameplate Voltage @ 50 Hz
115/230V AC
Series
RESCUE(R) 3.3
Full Load Current @ 50 Hz
0.14/0.72 A
Includes User Interface
User Interface Not Included
Manufacturers Warranty
2 yr
Shaft Design
Flat
Nameplate Service Factor @ 50 Hz
1
Full Load Current @ 60 Hz
0.14/0.72 A
Motor Enclosure Type
Totally Enclosed Air-Over
Nameplate RPM @ 50 Hz
1,550/1,625 RPM
Sub Application
Unit Bearing
Frame Material
Steel
Product Type
Unit Bearing Motor
Nameplate Voltage @ 60 Hz
115/230V AC

Dimensions

Shaft Length
2 1/2 in
Manufacturers Warranty Length
2 yr
Bolt Circle Dia.
4 7/16 in
Length Less Shaft
3 1/16 in
Stud Size
#10-32 x 1-1/8 in
Body Dia.
3 15/16 in
Overall Length
5 9/16 in
Shaft Dia.
5/16 in
Mounting Stud Length
1 1/8 in
Cord Length
18 in
Shaft Diameter
5/16 in
Lead Length
18 in
Bolt Circle Diameter
4 7/16 in
Frame Size
33
Body Diameter
3.9 in
Mounting Stud Thread Size
#10-32
Wire Rope Length
5 9/16 in
Length
5 9/16 in

Description

ECM Refrigeration Motor, Single Phase, Motor Design ECM, 1/15, 1/25 HP, No. of Speeds 2, Voltage 115/230V AC, 0.14/0.72 A Full Load Amps, 33 Frame, Output Watts 30 to 50 W, 60/50 Hz Hz, Usable @ 208V No, Usable @ 200V No, Motor Service Factor 1, Motor Thermal Protection Electronic, Ins. Class A, Max. Ambient Temp. 131 Degrees F, Motor Shaft Rotation CCWLE, Motor Enclosure Design Totally Enclosed Air-Over, Motor Mounting Type Stud, Shaft Length 2 1/2 in, Shaft Dia. 5/16 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.