Shop U.S. MOTORS
See all product information
Create Account
US Nidec Close-Coupled Pump Motor 230V 3600 RPM 184JMZ FRAME
- Mfr # EEQ500
- Zoro # G423932206
product price:Â
$
1,746.99
/ea
Free Shipping & Returns
Key Features
Hz
60 Hz
Frame
184JMZ
Motor Frame Material
Rolled Steel
Motor Bearings
Ball
Full Load Amps
1.15 A
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- EEQ500
- Zoro #
- G423932206
- UPC #
- -
- Country of Origin
- Mexico
- Hz
- 60 Hz
- Frame
- 184JMZ
- Motor Frame Material
- Rolled Steel
- Motor Bearings
- Ball
- Full Load Amps
- 1.15 A
- Motor Enclosure Design
- ODP
- Motor Shaft Rotation
- Reversible
- Nameplate RPM
- 3,550 RPM
- No. of Speeds
- 1
- Voltage
- 230V
- HP
- 5 hp
Description
US Motors/Nidec US-Nidec EEQ500 close-coupled pump motor, single-phase 5 HP with 3600 RPM, 184JMZ frame and ODP enclosure, 230V and reverse rotation. Cap start design with ball bearings front and rear, C-face/footed mounting, 1.15 service factor, 1.15 A running current and 88% efficiency; insulation class F and 94% power factor.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.