US Nidec Pool & Spa Motor US MOTORDS-FPS
- Mfr # EZBN36
- Zoro # G523932830
product price:Â
$
338.99
/ea
Free Shipping & Returns
Key Features
HP
0.75
Hz
60 Hz
Voltage
115V
Frame
48Y
Motor Shaft Rotation
CCWSE
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- EZBN36
- Zoro #
- G523932830
- UPC #
- -
- Country of Origin
- Unknown
Details
- HP
- 0.75
- Hz
- 60 Hz
- Voltage
- 115V
- Frame
- 48Y
- Motor Shaft Rotation
- CCWSE
- Motor Bearings
- Ball
- Motor Flange Material
- Rolled Steel
- Motor Enclosure Design
- ODP
Description
US Motors/Nidec US MOTORDS-FPS (PEM-EZBN36) is a 3/4 HP single-phase, split-phase pool and spa motor with 48Y frame, 115 V, two speeds (9.8/3.2 A), open drip proof enclosure and CCWSE rotation. Rigid base with extended studs, ball bearings, rolled steel construction, auto overload protection, Class B insulation, 60 Hz frequency, 8.7 in body length; cross refs Certainteed BN36/CBS2072, UPC 786382058449.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.