Hex Standoff, #8-32 Thrd Sz, 1 in L, Brass Nickel Plated, 1/4 in Hex W

  • Mfr # BULK-SNDF-1177

  • Zoro # G609265500


product price:  $1.89
/ea
Sold in multiples of 500 for $945.00

Key Features

Standoff Gender
Female
Thread Size
#8-32
Overall Length
1 in
Standoff Material
Brass
Standoff Finish
Nickel Plated
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
BULK-SNDF-1177
Zoro #
G609265500
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
#8-32
Overall Length
1 in
Body Length
1 in
Outside Diameter
1/4 in
Hex Width
1/4 in
Length Tolerance
+/-0.005 in

Details

Item
Hex Standoff
Standoff Gender
Female
Standoff Material
Brass
Standoff Finish
Nickel Plated
System of Measurement
Inch
Standoff Shape
Hex

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.