Shop USA INDUSTRIALS
See all product information
Create Account
Pipe Nipple, Stainless Steel,
- Mfr # ZUSA-PF-21595
- Zoro # G922969352
product price:Â
$
55.19
/ea
Key Features
Side A Connection Type
Threaded
Minimum Operating Temperature
-4 Degrees F
Metal Pipe Construction
Welded
Maximum Operating Temperature
800.6 Degrees F
Application
Air, Gases, Non-Potable Water, Potable Water, Fuels
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-PF-21595
- Zoro #
- G922969352
- UPC #
- 00197666216705
- Country of Origin
- China
- Side A Connection Type
- Threaded
- Minimum Operating Temperature
- -4 Degrees F
- Metal Pipe Construction
- Welded
- Maximum Operating Temperature
- 800.6 Degrees F
- Application
- Air, Gases, Non-Potable Water, Potable Water, Fuels
- Side A Thread Type
- NPT
- Side B Connection Type
- Threaded
- Thread Configuration
- Threaded on Both Ends
- Side B Gender
- Male
- Maximum Operating Pressure
- 150 psi @ 72 Degrees F
- Material
- Stainless Steel
- Side A Gender
- Male
- Includes Pre-Applied Thread Sealant
- Pre-Applied Thread Sealant Included
- Item
- Pipe Nipple
- Side B Thread Type
- NPT
- Schedule
- Schedule 40
- Fitting Compatibility
- Class 150
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Wire Rope Length
- 8 1/2 in
- Nominal Pipe Size
- 1 1/2 in
- Overall Length
- 8 1/2 in
- Length
- 8 1/2 in
Description
Pipe Nipple, Application Air, Gases, Non-Potable Water, Potable Water, Fuels, Finish/Coating Not Applicable, Fitting Compatibility Class 150, Material Stainless Steel, Material Grade 316, Maximum Operating Pressure 150 psi @ 72 Degrees F, Maximum Operating Temperature 800.6 Degrees F, Maximum Steam Pressure Not Applicable, Metal Pipe Construction Welded, Minimum Operating Temperature -4 Degrees F, Nominal Pipe Size 1 1/2 in, Overall Length 8 1/2 in, Schedule Schedule 40
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.