Shop USA INDUSTRIALS
See all product information
Create Account
PipeNipple, SS, 1/2", NPTxNPT, 18"
- Mfr # ZUSA-PF-21375
- Zoro # G422967254
product price:Â
$
35.79
/ea
Key Features
Side A Connection Type
Threaded
Application
Air, Gases, Non-Potable Water, Potable Water, Fuels
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Included
Material
Stainless Steel
Metal Pipe Construction
Welded
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-PF-21375
- Zoro #
- G422967254
- UPC #
- 00197666223680
- Country of Origin
- China
- Side A Connection Type
- Threaded
- Application
- Air, Gases, Non-Potable Water, Potable Water, Fuels
- Includes Pre-Applied Thread Sealant
- Pre-Applied Thread Sealant Included
- Material
- Stainless Steel
- Metal Pipe Construction
- Welded
- Thread Configuration
- Threaded on Both Ends
- Side A Gender
- Male
- Fitting Compatibility
- Class 150
- Maximum Steam Pressure
- 250 psi @ 360 Degrees F
- Side A Thread Type
- NPT
- Schedule
- Schedule 40
- Minimum Operating Temperature
- -40 Degrees F
- Maximum Operating Pressure
- 150 psi @ 72 Degrees F
- Maximum Operating Temperature
- 392 Degrees F
- Side B Gender
- Male
- Item
- Pipe Nipple
- Side B Connection Type
- Threaded
- Side B Thread Type
- NPT
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Wire Rope Length
- 18 in
- Nominal Pipe Size
- 1/2 in
- Overall Length
- 18 in
- Length
- 18 in
Description
Pipe Nipple, Application Air, Gases, Non-Potable Water, Potable Water, Fuels, Finish/Coating Not Applicable, Fitting Compatibility Class 150, Material Stainless Steel, Material Grade 304, Maximum Operating Pressure 150 psi @ 72 Degrees F, Maximum Operating Temperature 392 Degrees F, Maximum Steam Pressure 250 psi @ 360 Degrees F, Metal Pipe Construction Welded, Minimum Operating Temperature -40 Degrees F, Nominal Pipe Size 1/2 in, Overall Length 18 in, Schedule Schedule 40
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.