Shop USA INDUSTRIALS
See all product information
Create Account
PipeNipple, SS, 1/2", NPTxNPT, 18"
- Mfr # ZUSA-PF-21656
- Zoro # G422968275
product price:Â
$
124.99
/ea
Free Shipping & Returns
Key Features
Maximum Operating Temperature
392 Degrees F
Fitting Compatibility
Class 300
Side A Thread Type
NPT
Side B Thread Type
NPT
Minimum Operating Temperature
-40 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-PF-21656
- Zoro #
- G422968275
- UPC #
- 00197666219195
- Country of Origin
- China
- Maximum Operating Temperature
- 392 Degrees F
- Fitting Compatibility
- Class 300
- Side A Thread Type
- NPT
- Side B Thread Type
- NPT
- Minimum Operating Temperature
- -40 Degrees F
- Side A Gender
- Male
- Side A Connection Type
- Threaded
- Side B Gender
- Male
- Metal Pipe Construction
- Welded
- Thread Configuration
- Threaded on Both Ends
- Schedule
- Schedule 80
- Maximum Operating Pressure
- 300 psi @ 72 Degrees F
- Item
- Pipe Nipple
- Maximum Steam Pressure
- 250 psi @ 360 Degrees F
- Side B Connection Type
- Threaded
- Includes Pre-Applied Thread Sealant
- Pre-Applied Thread Sealant Included
- Application
- Air, Gases, Non-Potable Water, Potable Water, Fuels
- Material
- Stainless Steel
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Wire Rope Length
- 18 in
- Nominal Pipe Size
- 1/2 in
- Overall Length
- 18 in
- Length
- 18 in
Description
Pipe Nipple, Application Air, Gases, Non-Potable Water, Potable Water, Fuels, Finish/Coating Not Applicable, Fitting Compatibility Class 300, Material Stainless Steel, Material Grade 316, Maximum Operating Pressure 300 psi @ 72 Degrees F, Maximum Operating Temperature 392 Degrees F, Maximum Steam Pressure 250 psi @ 360 Degrees F, Metal Pipe Construction Welded, Minimum Operating Temperature -40 Degrees F, Nominal Pipe Size 1/2 in, Overall Length 18 in, Schedule Schedule 80
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.