Shop USA INDUSTRIALS
Additional $150.00 delivery surcharge applies per item.
See details
See all product information
Create Account
PipeNipple, SS, 3/8", NPTxNPT, 120"
- Mfr # ZUSA-PF-21524
- Zoro # G522968021
product price:Â
$
259.99
/ea
Key Features
Side B Gender
Male
Side A Thread Type
NPT
Maximum Operating Pressure
150 psi @ 72 Degrees F
Application
Air, Gases, Non-Potable Water, Potable Water, Fuels
Thread Configuration
Threaded on Both Ends
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-PF-21524
- Zoro #
- G522968021
- UPC #
- 00197666216651
- Country of Origin
- China
- Side B Gender
- Male
- Side A Thread Type
- NPT
- Maximum Operating Pressure
- 150 psi @ 72 Degrees F
- Application
- Air, Gases, Non-Potable Water, Potable Water, Fuels
- Thread Configuration
- Threaded on Both Ends
- Schedule
- Schedule 40
- Side A Gender
- Male
- Maximum Operating Temperature
- 800.6 Degrees F
- Metal Pipe Construction
- Welded
- Side A Connection Type
- Threaded
- Minimum Operating Temperature
- -4 Degrees F
- Fitting Compatibility
- Class 150
- Material
- Stainless Steel
- Side B Thread Type
- NPT
- Side B Connection Type
- Threaded
- Item
- Pipe Nipple
- Includes Pre-Applied Thread Sealant
- Pre-Applied Thread Sealant Included
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Wire Rope Length
- 120 in
- Nominal Pipe Size
- 3/8 in
- Overall Length
- 120 in
- Length
- 120 in
Description
Pipe Nipple, Application Air, Gases, Non-Potable Water, Potable Water, Fuels, Finish/Coating Not Applicable, Fitting Compatibility Class 150, Material Stainless Steel, Material Grade 316, Maximum Operating Pressure 150 psi @ 72 Degrees F, Maximum Operating Temperature 800.6 Degrees F, Maximum Steam Pressure Not Applicable, Metal Pipe Construction Welded, Minimum Operating Temperature -4 Degrees F, Nominal Pipe Size 3/8 in, Overall Length 120 in, Schedule Schedule 40
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.