StainlessSteel, Straight, 1/2"BSPPxNPT
- Mfr # ZUSA-PF-22791
- Zoro # G222969380
product price:Â
$
20.89
/ea
Key Features
Application
Air, Gases, Oils, Potable Water
Fitting Thread Size A
1/2"-14
Fitting Side A Pipe Threading
14
Fitting Side B Type
Threaded
Fitting Side A Nominal Pipe Size
1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-PF-22791
- Zoro #
- G222969380
- UPC #
- 00197666236208
- Country of Origin
- China
- Application
- Air, Gases, Oils, Potable Water
- Fitting Side A Pipe Threading
- 14
- Fitting Side B Type
- Threaded
- Color
- Silver
- Includes Seal
- No
- Side B Thread Type
- NPT
- Specific Fitting Shape
- Straight
- Side A Thread Type
- BSPP
- For Pipe Schedule
- Schedule 40
- Fitting Side A Gender
- Male
- Class
- Class 150
- Fitting Side B Gender
- Male
- Maximum Operating Pressure
- 150 psi
- Fitting Side B Pipe Threading
- 14
- Finish/Coating
- None
- Item
- Metal Pipe Straight
- Includes Pre-Applied Thread Sealant
- No
- Fitting Side A Type
- Threaded
- Wire Color
- Silver
Dimensions
- Fitting Thread Size A
- 1/2"-14
- Fitting Side A Nominal Pipe Size
- 1/2 in
- Hex Size
- 61/64 in
- Fitting Side B Nominal Pipe Size
- 1/2 in
- Fitting Thread Size B
- 1/2"-14
- Wire Rope Length
- 1 1/2 in
- Overall Length
- 1 1/2 in
- Length
- 1 1/2 in
Description
Straight, Stainless Steel, None, 316, Class Class 150, For Pipe Schedule Schedule 40, 1/2 in, Male, Threaded, 14, 1/2 In.-14, 1/2 in, Male, Threaded, 14, 1/2 In.-14, 150 psi Maximum Operating Pressure
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.