Shop VERSA-MATIC

AODDPump, 1/2inNPT, Santoprene, 70gpm

  • Mfr # E4SJYXYY0-FP-ATEX
  • Zoro # G708385505

product price: 
$
7,037.99
/ea
Free Shipping & Returns

Key Features

Housing Material - Pumps
Aluminum
Pump Assembly Type
Clamp
Manifold Connection
Single Port
Valve Material
Santoprene
Valve Type
Ball
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
E4SJYXYY0-FP-ATEX
Zoro #
G708385505
UPC #
-
Country of Origin
United States
Item
Air Operated Double Diaphragm Pump
Housing Material - Pumps
Aluminum
Pump Assembly Type
Clamp
Manifold Connection
Single Port
Valve Material
Santoprene
Valve Type
Ball
Air Intake Connection Type
NPT
Check Seat Material
Santoprene
Diaphragm Material
Santoprene
Media Temperature (Maximum)
275 Degrees F
Operating Pressure (Maximum)
125 psi
Standards
CE Marked, EAC Certified, FDA Compliant
Pump Operation Type
Air
Media Discharge Location
Top
Media Discharge Connection Type
Tri-Clamp
Priming
Self-Priming
Flow Rate @ 100 psi
70 gpm
Flow Rate @ 20 psi
40 gpm
Media Intake Location
Bottom
Flow Rate @ 60 psi
62 gpm
Feet of Head (Maximum)
289 ft
Flow Rate (Maximum)
70 gpm
Flow Rate @ 40 psi
52 gpm
Wetted Housing Material
Stainless Steel
Media Intake Connection Type
Tri-Clamp
Flow Rate @ 80 psi
66 gpm
For Use With Potable Systems
Yes
Manifold Port Connection Type
Single Port
Media Intake Port Configuration
Center Horizontal
Diaphragm Reinforcement
Not Reinforced
Includes Clean In Place Technology
No Clean In Place Included
Series
E4
Mounting Hardware Material
Stainless Steel
Wetted Body Material
Stainless Steel
Center Section Material
Aluminum
Diaphragm Base Material
Santoprene
Material Conductivity
Conductive
Chemical Compatibility
Surface Roughness
150u-in (Ra 3.81u-m)
Displacement Per Stroke
0.25 gal
Fluid Chamber Assembly Type
Clamp
Media Discharge Port Configuration
Center Vertical
Includes Solenoid
No Solenoid Included
Manifold Connection Standard
Tri-Clamp

Dimensions

Air Intake Connection Size
1/2 in
Manufacturers Warranty Length
5 yr
Overall Width
13.7 in
Media Discharge Connection Size
2 in
Media Intake Connection Size
2 in
Overall Height
17.3 in
Solid Diameter (Maximum)
0.19 in
Overall Length
16.7 in
Wire Rope Length
16.7 in
Length
16.7 in

Description

Air Operated Double Diaphragm Pump, Air Consumption (Maximum) Not Applicable, Air Intake Connection Size 1/2 in, Air Intake Connection Type NPT, Check Seat Material Santoprene, Diaphragm Material Santoprene, Feet of Head (Maximum) 289 ft, Flow Rate (Maximum) 70 gpm, Manifold Connection Single Port, Media Discharge Connection Size 2 in, Media Discharge Connection Type Tri-Clamp, Media Discharge Location Top, Media Intake Connection Size 2 in, Media Intake Connection Type Tri-Clamp

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.