2PCS Platform Dolly Interlocking Edge Furniture Mover 500lbs Capacity Each, 2PK
- Mfr # WGS-50
- Zoro # G023371993
product price:Â
$
33.89
/pk of 2, $16.95/ea
Key Features
Outside Height
3.15 in
Wheel Material
PU
Outside Width
10.83 in
Outside Length
16.14 in
Material
Plastic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WGS-50
- Zoro #
- G023371993
- UPC #
- 840349961491
- Country of Origin
- China
- Item
- Furniture Dollies
- Wheel Material
- PU
- Material
- Plastic
Dimensions
- Outside Height
- 3.15 in
- Outside Width
- 10.83 in
- Outside Length
- 16.14 in
Description
VEVOR Furniture Dolly, 500 lbs Capacity Each Count, Furniture Mover with Wheels, Portable Moving Rollers 4 Wheels Heavy Duty, Small Flat Dolly Cart with Interlocking for Heavy Furniture, 2 Pack, Black
Restrictions
This item has been restricted from sale in the following states:
HI, PR, AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.