Furniture Dolly 551 lbs Furniture Moving Dollies with 4 TPR Silent Wheels, 2PK
- Mfr # SXT-0100
- Zoro # G523371943
product price:Â
$
39.89
/pk of 2, $19.95/ea
Key Features
Load Capacity
551 lbs (250 kg) (per unit)
Number of Caster Wheels
4
Outside Length
22.6 in
Outside Height
4.61 in
Outside Width
11.42 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SXT-0100
- Zoro #
- G523371943
- UPC #
- 197988130208
- Country of Origin
- China
- Load Capacity
- 551 lbs (250 kg) (per unit)
- Item
- Furniture Dollies
- Number of Caster Wheels
- 4
- Material
- Metal
Dimensions
- Outside Length
- 22.6 in
- Outside Height
- 4.61 in
- Outside Width
- 11.42 in
Description
VEVOR Furniture Dolly, 551 lbs Load Capacity, Furniture Moving Dollies with 4 TPR Silent Wheels, Rectangle Multifunctional Flat Dolly for Piano Furniture Couch Washing Machine Fridge, 2 Pack, Black
Restrictions
This item has been restricted from sale in the following states:
HI, PR, AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.