Shop WALTER

Coolcut S-30 3.78 L

  • Mfr # 53C005

  • Zoro # G509985928


product price:  $99.29
/ea

Key Features

Material Compatibility
Metal
Series
COOLCUT S-30
Form
Liquid
Container Size
1 gal
Container Type
Jug
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
53C005
Zoro #
G509985928
UPC #
662980611029
Country of Origin
Germany

Dimensions

Container Size
1 gal

Details

Item
Cutting Fluid
Material Compatibility
Metal
Series
COOLCUT S-30
Form
Liquid
Container Type
Jug
Fragrance
Characteristic
Application
CNC Cutting & Grinding Fluids
Color
Brown
Features
Formulated with extended corrosion protection
For Use With
All Metals

Description

Coolcut S-30 is a ready-to-use, high-performance metal cutting lubricant specially designed for automatic and semi-automatic metal removing operations. For general machining.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.