Shop WALTER

Coolcut S-30 Cutting Fluid, 208L

  • Mfr # 53C008

  • Zoro # G7511747


product price:  $2,569.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Series
COOLCUT S-30
Form
Liquid
Container Type
Drum
Features
Formulated with extended corrosion protection
Application
CNC Cutting & Grinding Fluids
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
53C008
Zoro #
G7511747
UPC #
662980253885
Country of Origin
Germany

Dimensions

Container Size
55 gal

Details

Item
Cutting Fluid
Series
COOLCUT S-30
Form
Liquid
Container Type
Drum
Features
Formulated with extended corrosion protection
Application
CNC Cutting & Grinding Fluids

Description

Coolcut S-30 Cutting Fluid,208L

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.