Shop WALTER
See all product information
Coolcut S-30 Cutting Fluid, 20L
Mfr # 53C007
Zoro # G7511887
product price:Â $351.99
/ea
Free Shipping & Returns
Key Features
Material Compatibility
Metal
Series
COOLCUT S-30
Form
Liquid
Container Type
Pail
Features
Formulated with extended corrosion protection
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
53C007
Zoro #
G7511887
UPC #
662980038017
Country of Origin
Germany
Dimensions
Container Size
5.2 gal
Details
Item
Cutting Fluid
Material Compatibility
Metal
Series
COOLCUT S-30
Form
Liquid
Container Type
Pail
Features
Formulated with extended corrosion protection
Application
CNC Cutting & Grinding Fluids
Description
Coolcut S-30 Cutting Fluid,20L
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.