Shop WALTER

Diamond Turning Insert, Diamond, 2, CPMT, 1, Carbide

  • Mfr # 6837322
  • Zoro # G7920775

product price: 
$
15.35
/ea
Sold in multiples of 10 for $153.50

Key Features

Insert Shape
Diamond
Insert Style
CPMT
Inscribed Circle
1/4 in
Insert Size
21.51
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
6837322
Zoro #
G7920775
UPC #
-
Country of Origin
Germany

Dimensions

Insert Size
21.51
Corner Radius
1/64 in
Insert Thickness
0.0940"
Nose Radius
0.0160"
Mounting Hole Dia.
0.110"
Thickness
3/32 in
Depth of Cut
0.40 to 2.00mm
Cutting Edge Length
6.45mm

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CPMT
Inscribed Circle
1/4 in
Chip-Breaker
Yes
Grade
WSM20S
Insert Material
Carbide
Insert Application
Medium
Rake
Positive
ISO Number
CPMT060204-MM4 WSM20S
Stainless (M) Compatibility
Yes
ANSI Number
CPMT2(1.5)2
Steel (P) Compatibility
Yes
Mounting Style
Screw
Coating
PVD
For Use With
Toolholders, Boring Bars
Super Alloy (S) Compatibility
Yes
Cutting Direction
Neutral
Hardened (H) Compatibility
No
Workpiece Compatibility
Cast Iron (K), Hardened (H)
No. of Edges
2
Relief Angle
11 Degrees
Cast Iron (K) Compatibility
No
Non Ferrous (N) Compatibility
No
Primary Material Application
Nickel, Stainless Steel, Titanium
Chip-Breaker Code
MM4
Included Angle
80 Degrees
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
ANSI Code
CPMT2(1.5)1-MM4 WSM20S
Manufacturer Grade
WSM20S
Shape
Rhombic
Finish - Machining
TiAlN+Al2O3+Al
Primary Material Application ISO Code
M, S
Number of Cutting Edges
2
Cutting Application
Turning
Measurement System
Fractional Inch
Material - Machining
Carbide
Clearance Angle
11 Degrees
Material
Carbide

Description

Diamond Turning Insert, Chip-Breaker Code MM4, Inscribed Circle 1/4 in, TiAlN+Al2O3+Al, ANSI Code CPMT2(1.5)1-MM4 WSM20S, Clearance Angle 11 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.