Shop WALTER

Diamond Turning Insert, Diamond, 3, CPMT, 1, Carbide

  • Mfr # 7021351
  • Zoro # G7920845

product price: 
$
15.49
/ea
Sold in multiples of 10 for $154.90

Key Features

Insert Shape
Diamond
Insert Style
CPMT
Inscribed Circle
3/8 in
Insert Size
32.51
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
7021351
Zoro #
G7920845
UPC #
-
Country of Origin
Germany
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CPMT
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
WSM20S
Insert Material
Carbide
Insert Application
Finishing
Rake
Positive
ISO Number
CPMT09T304-FM4 WSM20S
Mounting Style
Screw
Coating
CVD
Steel (P) Compatibility
Yes
Hardened (H) Compatibility
No
Cast Iron (K) Compatibility
No
Stainless (M) Compatibility
Yes
Relief Angle
11 Degrees
Non Ferrous (N) Compatibility
No
Workpiece Compatibility
Cast Iron (K), Hardened (H)
For Use With
Toolholders, Boring Bars
Cutting Direction
Neutral
No. of Edges
2
Super Alloy (S) Compatibility
Yes
ANSI Number
CPMT3(2.5)1
Chip-Breaker Code
FM4
Included Angle
80 Degrees
Primary Material Application
Nickel, Stainless Steel, Titanium
Clearance Angle
11 Degrees
Shape
Rhombic
Number of Cutting Edges
2
Cutting Application
Turning
ANSI Code
CPMT3(2.5)1-FM4 WSM20S
Measurement System
Fractional Inch
Manufacturer Grade
WSM20S
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Finish - Machining
TiAlN+Al2O3+Al
Material - Machining
Carbide
Primary Material Application ISO Code
M, S
Material
Carbide

Dimensions

Insert Size
32.51
Corner Radius
1/64 in
Insert Thickness
0.1560"
Mounting Hole Dia.
0.173"
Nose Radius
0.0160"
Depth of Cut
0.10 to 1.50mm
Cutting Edge Length
9.67mm
Thickness
5/32 in

Description

Diamond Turning Insert, Chip-Breaker Code FM4, Inscribed Circle 3/8 in, TiAlN+Al2O3+Al, ANSI Code CPMT3(2.5)1-FM4 WSM20S, Clearance Angle 11 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.