Shop WALTER

Diamond Turning Insert, Diamond, 3, CCGT, 1, Carbide

  • Mfr # 7021237
  • Zoro # G7915796

product price: 
$
30.59
/ea
Sold in multiples of 10 for $305.90

Key Features

Insert Shape
Diamond
Insert Style
CCGT
Inscribed Circle
3/8 in
Insert Size
32.51
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
7021237
Zoro #
G7915796
UPC #
-
Country of Origin
Germany
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CCGT
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
WSM01
Insert Material
Carbide
Insert Application
Medium
Rake
Positive
ISO Number
CCGT09T304-MM4 WSM01
Workpiece Compatibility
Stainless (M), Steel (P), Super Alloy (S)
Super Alloy (S) Compatibility
Yes
No. of Edges
2
Non Ferrous (N) Compatibility
No
Coating
PVD
Mounting Style
Screw
ANSI Number
CCGT3(2.5)2
Stainless (M) Compatibility
Yes
Steel (P) Compatibility
Yes
For Use With
Toolholders, Boring Bars
Cast Iron (K) Compatibility
No
Cutting Direction
Neutral
Hardened (H) Compatibility
No
Relief Angle
7 Degrees
Clearance Angle
7 Degrees
Primary Material Application
Nickel, Stainless Steel, Titanium
Shape
Rhombic
Included Angle
80 Degrees
Finish - Machining
TiAlN
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Cutting Application
Turning
Manufacturer Grade
WSM01
ANSI Code
CCGT3(2.5)1-MM4 WSM01
Material - Machining
Carbide
Measurement System
Fractional Inch
Primary Material Application ISO Code
M, S
Chip-Breaker Code
MM4
Number of Cutting Edges
2
Material
Carbide

Dimensions

Insert Size
32.51
Corner Radius
1/64 in
Insert Thickness
0.1560"
Mounting Hole Dia.
0.173"
Nose Radius
0.0160"
Depth of Cut
0.40 to 3.00mm
Thickness
5/32 in
Cutting Edge Length
9.67mm

Description

Diamond Turning Insert, Chip-Breaker Code MM4, Inscribed Circle 3/8 in, TiAlN, ANSI Code CCGT3(2.5)1-MM4 WSM01, Clearance Angle 7 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.