Diamond Turning Insert, Diamond, 2, CCMT, 2, Carbide

  • Mfr # 6463459
  • Zoro # G7916399
product price: 
$
13.29
/ea
Sold in multiples of 10 for $132.90

Key Features

Insert Shape
Diamond
Insert Style
CCMT
Inscribed Circle
1/4 in
Insert Size
21.52
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6463459
Zoro #
G7916399
UPC #
-
Country of Origin
Germany
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CCMT
Inscribed Circle
1/4 in
Chip-Breaker
Yes
Grade
WMP20S
Insert Material
Carbide
Insert Application
Finishing
Rake
Positive
ISO Number
CCMT060208-FM4 WMP20S
Hardened (H) Compatibility
No
Cutting Direction
Neutral
Relief Angle
7 Degrees
Workpiece Compatibility
Cast Iron (K), Hardened (H)
Mounting Style
Screw
Stainless (M) Compatibility
Yes
No. of Edges
2
Super Alloy (S) Compatibility
Yes
Steel (P) Compatibility
Yes
Coating
PVD
ANSI Number
CCMT431
Non Ferrous (N) Compatibility
No
For Use With
Toolholders, Boring Bars
Cast Iron (K) Compatibility
No
Shape
Rhombic
Measurement System
Fractional Inch
Primary Material Application
Stainless Steel, Steel
Included Angle
80 Degrees
Material - Machining
Carbide
Primary Material Application ISO Code
M, P
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Finish - Machining
TiCN+Al2O3+TiCN
ANSI Code
CCMT2(1.5)2-FM4 WMP20S
Cutting Application
Turning
Chip-Breaker Code
FM4
Clearance Angle
7 Degrees
Number of Cutting Edges
2
Manufacturer Grade
WMP20S
Material
Carbide

Dimensions

Insert Size
21.52
Corner Radius
1/32 in
Mounting Hole Dia.
0.110"
Nose Radius
0.0310"
Insert Thickness
0.0940"
Depth of Cut
0.10 to 1.50mm
Thickness
3/32 in
Cutting Edge Length
6.45mm

Description

Diamond Turning Insert, Chip-Breaker Code FM4, Inscribed Circle 1/4 in, TiCN+Al2O3+TiCN, ANSI Code CCMT2(1.5)2-FM4 WMP20S, Clearance Angle 7 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews